Add More Items
View All Quick Selects
Below you can add an image for '30205 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
MC4 Tool - Solar Serpent
Total Availability: In Stock
Check local availability
Book Price
$23.38
Each
Klein'S New Tool Isn'T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician'S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
$40.08
Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.
$56.64
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.22
Lenox Tools Hole Saw, Bi-Metal, Speed Slot, Arbored, 7/8-Inch
$23.79
This item is no longer available. Click to view alternate items.
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.77
An Industrial Strength, Low Viscosity Super Penetrant Designed to Quickly Loosen and Free Seized, Bound or Frozen Fasteners. Quickly Permeates Rust, Scale, Gum, Grease and Corrosion. Outperforms The Competition As Verified By Independent Tests. 13 WT Oz Aerosol
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$14.45
The Klein Tools Torque Screwdriver Set (Cat. No. 57032) Is A Compact and Easy-to-Use Set Designed to Meet The Needs Of Professionals Who Demand High-Quality Tools. The Set Includes Six 3-1/2-Inch Power Drivers, Including Phillips #1 and #2, Slotted 3/16-Inch and 1/4-Inch, Square #1 and #2, and A 1/4-Inch Nut Driver. With A Wider Torque Range Of 5-40 In. LBS and Increased Usability and Readability, This Screwdriver Set Is Perfect For A Variety Of Tasks. The Tri-Lobular Design With A Textured Finish Provides
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$343.69
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$4.55
1-Gang Weatherproof Box With Three 3/4 Inch Outlets - 1 In Each End, 1 In Back
$574.99
Per 100
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
$14.72
30A 125/250V TSFR SW
$416.88
Straight Blade Devices, Edgeconnect™, Hubbell-Pro Receptacle, Hospital Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$7.97
1-Gang Weatherproof Box With Four 1/2 Inch Outlets - 2 In Each End, 1 In The Other, 1 In Back
$11.32
Klein Tools Cat. No. 1025 Long Nose Wire Stripper Combines Multiple Electrician Tools Into One Professional-Grade Instrument. This Wire Stripper Tool Features Precision Cutting For 10-20 Awg Solid and 12-22 Awg Stranded Wire, Plus Crimping Pliers Functionality For Terminals and Connectors. Heavy Duty Wire Cutters With Ergonomic Grips Provide Superior Control, While The Narrow Long Nose Design Accesses Tight Spaces While Screw Shearing Capability Handles 4-40 to 10-24 Screws.
$21.52
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
$20.58
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
$33.09
Mulberry; Closure Plug; Size: 1 In; Material: Die-Cast Zinc; Color: Gray
$1.68
From Klein Tools, The Heavy-Duty Cushion-Grip™ Scratch Awl Is Designed For The Professional. The Scratch Awl Features A One-Piece Forged-Steel Blade With A Bolstered Shank. Klein Tools Scratch Awl Is Designed For Professionals and Manufactured to Klein'S High Quality Standards. The Well-Balanced Steel Scratch Awl Is Heat-Treated For Long Life and The Black Finish Resists Rust.
$16.07
Mulberry; Closure Plug; Size: 3/4 In; Material: Die-Cast Zinc; Color: Gray
$0.86
20
Popularity
Default