Add More Items
View All Quick Selects
Below you can add an image for '30815' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
Total Availability: In Stock
Check local availability
Book Price
$75.62
Per 100
P&S AF15TRI Disc Sub Af152tri
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$37.74
Each
Browse locations near you.
3IN Rigid Capped Bushing
$1,977.80
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4.83
Lenox 30887-VB7 Vari-Bit 7/8-Inch Step Drill Bit With 3/8-Inch Shank For 1/2 Inch Conduit
$85.56
Panel 15 X 15 - Fits Encl. 18 X 18 - Steel/WHT
$64.82
Mulberry; Photo Control; Direct Wire-In; Supply Voltage: 120 V; Timing Range: 15 S; Connection: 1/2-14 In Threaded Stem; Mounting: Fixed or Swivel; Enclosure: High Impact Polycarbonate; Operating Temperature: -40 to 158 Deg F; Tungsten Watts: 1800 WTT; Tungsten Amps: 15 Amp; Ballast Watts: 1000 WTT; Ballast Amps: 8.3 Amp
$26.79
Megapro, Screwdriver Set, Phillips-#0, #1, #2, #3, Square-#0, #1, #2, #3, Slotted-#4, #6, Star-T10, T15, T20, T25 Tip Size, Phillips, Square, Slotted, Star Tip Type, Yellow/Blue Handle Color, 1/4 In. Blade Width, Hex Shank Shape
$42.65
Lenox 308803CHCAS Plug Ejection Spring, For Carbide Hole Cutter
$1.40
H15 Highbay 150/120/100W 3/4/5K 120-277V Black
$138.00
15" Aluminum High-Bay Reflector
$46.60
15A Breaker
$18.10
Receiver Head P150-R
$521.00
P&S AF15TRW Disc Sub Af153trw
$28.46
This item is no longer available. Click to view alternate items.
48X48X48 T15 Composite Box
$3,154.00
Repl 15' CTRL Cable
$203.86
2424-24 T15
$758.13
The S15-50-C2 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57" (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.
$16.02
P&S L715P Disc - Sub PSL715P
$2,125.09
The S15-50-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$10.78
20
Popularity
Default