31065 - Tuff-Grip Pro 200' S-Class Fish Tape W/Eyelet

Ideal

  • $945.17 (Each)
  • $945.17 (Each)

In-Stock: 0 available locally (McAllen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31065
Manufacturer
Ideal
Manufacturer's Part Number
31-065
Description
Tuff-Grip Pro 200' S-Class Fish Tape W/Eyelet
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 200 FT, Tape End: Eyelet, Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape, Case Diameter: 16 In, Replacement Tape: 31-165, Diameter: 3/16 In
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310654 / 0783250310654 / 00783250310654
Weight per unit
5.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$945.17 (Each)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
31065 - Small Image
 
31065 - Large Image
Brochures
 
 
31065 - Brochure
Other Links
 
 
31065 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Jacket, Structural Glass Core, Fiberglass Tape
Dimensions and Weight
Length
200
Descriptions
Product Type
Tuff-Grip PRO200'S-Clas W Eylt
Description
TUFF-GRIP PRO 200' S-CLASS FISH TAPE W/EYELET
Features
S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as
extra long description
IDEAL 31-065 TUFF-GRIP PRO200'S-CLA
Long Description
IDEAL, Fish Tape, S-Class, Tuff-Grip Pro, Length: 200 FT, Tape End: Eyelet, Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape, Case Diameter: 16 IN, Replacement Tape: 31-165, Diameter: 3/16 IN
Special Features
Features: Non-Conductive Tape Designed For Use Around Live Circuits; Strong S-Class Core For Longer Life And Greater Pushing Power; Smooth Nylon Jacket Provides Great Handling Around Bends; Omni-Directional Pushing; Structural Glass Core Gives You A More Durable Fiberglass Tape; Case Diameter: 16 IN; Replacement Tape: 31-165; Diameter: 3/16 IN
Additional Information
tape end
Eyelet
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-065
GTIN
00783250310654
UPC
783250310654
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
5.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Arlington Branch
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat