Add More Items
View All Quick Selects
Below you can add an image for '310160NI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S 97160I Disc No Sub
Total Availability: In Stock
Check local availability
Book Price
$45.14
Each
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 20X16, White, Steel
$88.26
Conduit Measuring Tape, 160LB, 3000FT
$118.07
Stronghold SMP16A-C0 Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .976" X .976" (25 X 25 MM), Are Black In Color, and Come In Packages Of 100.
$18.16
Per 100
Stronghold SMP16A-3X0 Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .976" X .976" (25 X 25 MM), Are Black In Color, and Come In Packages Of 30.
$20.61
Continuous Hinge Enclosure With Clamps LP Type 4, 16X16X8, Gray, Mild Steel
$658.44
18 X 16 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$83.08
00662400130932|0662400|662400130932|66240013093|13093|310P|Black Coilex Baffle, Sati N White|Cooper Lighting 310P|Cooperlighting 310P|Eaton / Cooper Lighting 310P|Eaton Cooper Lighting 310P|Eeton Cooper Lighting 310P|Halo - Cooper Lighting 310P|Halo 310P
$19.77
Continuous Hinge Enclosure With Clamps LP Type 4, 16X16X6, Gray, Mild Steel
$626.73
310 Universal Beam Clamp, Thick Flange, Eg, 3/8" Rod, 1 1/4" Max Flange
$891.97
16/2 Oas Plenum Fire Wire
$364.88
Per 1,000 Feet
Eaton 10316 Hazardous Location Limit Switch, Type LP Pneumatic Time Delay Limit Switch, Pneumatic Time Delay, Die Cast Zinc Enclosure, 10A Max Ac, 0.2A Max DC, 1NO-1NC, 10A At 120VAC / 0.2A At 120VDC, Screw Terminals, Side Rotary
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$933.85
16/1PR, Os, 5000'
$685.71
Per 1,000
16-14 Awg, .250 X .030 Tab Fully Insulated Female Nylon, 50/Pack
$72.00
7 Outlet Surge Strip 1250J 4FT Cord Black
$36.24
Per Foot
18X16 Aluminum Back Plate
$52.72
Enclosure Mounting Plate, Aluminum, 16.75 In Overall Length, 14.88 In Overall Width
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, White, Male, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
$103.56
Continuous Hinge Enclosure With Clamps LP Type 4, 20X16X8, Gray, Mild Steel
$995.32
This item is no longer available. Click to view alternate items.
20
Popularity
Default