312002 - 2A 250V 1/4X1-1/4 Fa Glass Fuse

Littelfuse

  • $1.77 (Each)
  • $1.77 (Each)

  • $8.85 (Per 5)

In-Stock: 0 available locally (Sweetwater, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
312002
Manufacturer
Littelfuse
Manufacturer's Part Number
312002P
Description
2A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 2A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
079458921946 / 00079458921946
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$8.85 (Per 5)
Stock Availability
Sweetwater
0
Abilene
0
All Stores
0
Resources
Images
 
 
312002 - Small Image
 
312002 - Large Image
 
312002 - Large Image
Specifications Sheets
 
 
312002 - Specification Sheet
Attachments
 
 
312002 - Specification Sheet
Brochures
 
 
312002 - Brochure
Tech Bulletins
 
 
312002 - Tech Bulletin
Other Links
 
 
312002 - Other
 
312002 - Other
 
312002 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2
Voltage Rating
250 V ac
connection
Cartridge
Current Rating
2 A
Material
Glass (Body);Brass (Cap);Copper (Lead)
Terminal Type
Cartridge
interrupt rating
100 A @ 250 V ac;10 kA @125 V ac
Dimensions and Weight
Size
.25D;1.25L
Diameter
6.35 mm
Overall Length
31.75 mm
Descriptions
Long Description
Fuse, Fast Acting Fuse Speed, 4 h @ 100%;1 h @ 135%;5 s @ 200% Response Time, 2 A, 250 V ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 6.35 mm Diameter, 31.75 mm Overall Length, 0.01 lb
Special Features
RoHS
Description
2A 250V 1/4X1-1/4 FA GLASS FUSE
Product Type
Fuse
Features
The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection.
Short Description
2 A, 250 VAC, Fast Acting Fuse, 35 A @ (50 Hz) V ac
extra long description
LFSE 312002P FAST-ACTING TYPE GLASS
Additional Information
Response Time
4 h @ 100%;1 h @ 135%;5 s @ 200%
type of indicators
Glass
Fuse Speed
Fast Acting
Operating Temperature Range
- 55 to + 125 °C
Standards Met
UL 248-14 Listed;RoHS Compliant;CSA Certified;CE Certified;cRUus Listed
package quantity
5 CT
Manufacturer Information
Brand
Powr-Gard(R)
Manufacturers Part Number
312002P
GTIN
00079458921946
UPC
079458921946
Taxonomies, Classifications, and Categories
Type
3AG Fast-Acting
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Mounting
Cartridge
Application
Supplementary Protection in Appliance or Utilization Equipment to Provide Individual Protection For Components or Internal Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat