Search Results for "3146A"

1-20 of 724
LCA614L - Panduit

The LCA6-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: LCA6-14-L
  • Total Availability: 2
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($70.31) ·
LCA614L - Panduit Corporation

Total Availability: In Stock

31469 - Ideal

Foam Carrier, Conduit Size: 1-1/4 In, Package: 3/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System

  • MFR Part #: 31-469
  • Total Availability: 5
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($57.41) ·
31469 - Ideal

Total Availability: In Stock

616A013114 - Meltric

Meltric; Handle; Threaded Opening; Cable Range: 0.750 - 1.375 In; Connection: 1-1/4 In NPT; Material: Polyster

  • MFR Part #: 616A013114
  • Available from manufacturer.
  • Manufacturer: Meltric
  • Find: Similar Items
  • Pkg Sizes: 1 ($35.09) ·
616A013114 - Meltric Corporation

Total Availability: Available from manufacturer.

31468 - Ideal

Foam Carrier, Conduit Size: 1 In, Package: 5/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System

  • MFR Part #: 31-468
  • Total Availability: 19
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($88.02) ·
31468 - Ideal

Total Availability: In Stock

MP606A - Hoffman Enclosures, Inc.

6X6 Aluminum Backplate

  • MFR Part #: MP606A
  • Total Availability: 21
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 ($14.11) ·
MP606A - Hoffman Enclosures, Inc.

Total Availability: In Stock

MP606A - Nvent Hoffman

VJ Series Back Mounting Plate 6X6X.08 Unpainted Aluminum

  • MFR Part #: MP606A
  • Total Availability: 21
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($14.11) ·
MP606A - Hoffman Enclosures, Inc.

Total Availability: In Stock

31467 - Ideal

Foam Carrier, Conduit Size: 3/4 In, Package: 5/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System

  • MFR Part #: 31-467
  • Total Availability: 57
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($56.29) ·
31467 - Ideal

Total Availability: In Stock

616A346 - Meltric

Meltric; Drawplate; Finger; Material: Polyster

  • MFR Part #: 61-6A346
  • Available from manufacturer.
  • Manufacturer: Meltric
  • Find: Similar Items
  • Pkg Sizes: 1 ($62.63) ·
616A346 - Meltric Corporation

Total Availability: Available from manufacturer.

LD10EI6A - Panduit

The LD10 Surface Raceway Channel Is A One-Piece Latching Channel With Integrated Cover and Is Designed to Route, Protect, and Conceal Data, Voice, and Video Cabling. It Features A Factory-Applied Adhesive Backing For Fast Mounting. It Is 6 Feet In Length and Is 1.5 Inches Wide By 0.94 Inches Deep. It Meets Tia/Eia, Used In Applications Up to 50 V. It Is Constructed Of Rigid PVC and Is Electric Ivory.

  • MFR Part #: LD10EI6-A
  • Total Availability: 50
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 ($29.70) · 120 ($594.00) ·
LD10EI6A - Panduit Corporation

Total Availability: In Stock

LCA400126 - Panduit

The LCA400-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: LCA400-12-6
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 ($53.68) · 12 ($107.35) ·
LCA400126 - Panduit Corporation

Total Availability: Available from manufacturer.

MP806A - Hoffman Enclosures, Inc.

8X6 Alum Back Panel

  • MFR Part #: MP806A
  • Total Availability: 63
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 ($17.72) ·
MP806A - Hoffman Enclosures, Inc.

Total Availability: In Stock

MP806A - Nvent Hoffman

VJ Series Back Mounting Plate 8X6X.08 Unpainted Aluminum

  • MFR Part #: MP806A
  • Total Availability: 63
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($17.72) ·
MP806A - Hoffman Enclosures, Inc.

Total Availability: In Stock

LCA500126 - Panduit

The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: LCA500-12-6
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 ($65.25) · 12 ($130.50) ·
LCA500126 - Panduit Corporation

Total Availability: Available from manufacturer.

YC4C6 - Burndy

Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.

  • MFR Part #: YC4C6
  • Total Availability: 5
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 1 ($18.69) ·
YC4C6 - Burndy LLC

Total Availability: In Stock

312X6 - Ecn-Korns

3 1/2X6 Galvanized Nipple

  • MFR Part #: GALNIP3-1/2X6
  • Total Availability: 17
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($215.33) ·
312X6 - Robroy/Ecn Korns

Total Availability: In Stock

PLT2SC96A - Panduit®

Panduit PLT2S-C96A Metal Detectable Cable Ties Are Designed to Help The Food and Beverage Industries Meet Product Manufacturing Safety STDS. Featuring Metal Impregnated Material, These Cable Ties Are Identifiable By Metal Detection Equipment. Additionally, Their Antimicrobial Properties Help to Reduce The Growth Of Bacteria, Fungus and Mold On The Surface Of The Part Only. STD Cross Section, 7.3” (186MM) Length. Made Of Metal Detectable Nylon 6.6, Blue In Color, and Come In Packages Of 100.

  • MFR Part #: PLT2S-C96A
  • Available from manufacturer.
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($40.14) · 1,000 ($401.40) ·
PLT2SC96A - Panduit Corporation

Total Availability: Available from manufacturer.

1546B - Wiremold

<P>Will Accommodate Commercially Available 15A or 20A Duplex Receptacles. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos. Nonmetallic Cover Has 1500 and 2600 Series Raceway Twistouts On All Four Sides. Two 1500WC Wire Clips Included. Side Wiring Recommended. Gray Finish. Note: Certified to Canadian Safety Standards. For Sale In Canada. When Ordering These Products, Add ''C'' Prefix to Part Number to Denote The Canadian Version, I.E ''C1546B''.</P>

  • MFR Part #: 1546B
  • Nacogdoches Availability: 1
  • Total Availability: 3
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($29.55) ·
1546B - Wiremold

Available now at Nacogdoches: In Stock

Total Availability: In Stock

314UB0X - Scotchlok

3M™ Scotchlok™ Insulation Displacement Connector 314 Provides A Dual Element Connection and Moisture Resistant Seal With A Mineral Oil Based Grease. The Connector Is Nylon Insulated and Used to Connect 2 or 3 Wires. It Is Self Stripping, Flame Retardant and Moisture Resistant.

  • MFR Part #: 314U-POUCH
  • Total Availability: 450
  • Manufacturer: Scotchlok
  • Find: Similar Items
  • Pkg Sizes: 50 ($52.00) · 500 ($520.00) ·
314UB0X - Minnesota Mining (3M)

Total Availability: In Stock

M611 - Brady®

M611 Label Printer

  • MFR Part #: M611
  • Total Availability: 2
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($869.55) ·
M611 - Brady Worldwide, Inc.

Total Availability: In Stock

314010 - Littelfuse

Fast-Acting 3AB Type Ceramic 10A. The 3AB Fast-Acting Fuse With Ceramic Body Construction Permits Higher Interrupting Ratings and Voltage Ratings. Ideal For Applications Where High Current Loads Are Expected. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.

  • MFR Part #: 314010P
  • Total Availability: 2
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 5 ($15.45) ·
314010 - Littelfuse

Total Availability: In Stock

LCA614L - Panduit

The LCA6-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
LCA6-14-L
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
50 Each ($70.31)
31469 - Ideal

Foam Carrier, Conduit Size: 1-1/4 In, Package: 3/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System

MFR Part #:
31-469
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($57.41)
616A013114 - Meltric

Meltric; Handle; Threaded Opening; Cable Range: 0.750 - 1.375 In; Connection: 1-1/4 In NPT; Material: Polyster

MFR Part #:
616A013114
Manufacturer:
Meltric
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($35.09)
31468 - Ideal

Foam Carrier, Conduit Size: 1 In, Package: 5/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System

MFR Part #:
31-468
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($88.02)

MFR Part #:
MP606A
Manufacturer:
Hoffman Enclosures, Inc.
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($14.11)
MP606A - Nvent Hoffman

VJ Series Back Mounting Plate 6X6X.08 Unpainted Aluminum

MFR Part #:
MP606A
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($14.11)
31467 - Ideal

Foam Carrier, Conduit Size: 3/4 In, Package: 5/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System

MFR Part #:
31-467
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
57 Each
Pkg Sizes:
1 Each ($56.29)
616A346 - Meltric

Meltric; Drawplate; Finger; Material: Polyster

MFR Part #:
61-6A346
Manufacturer:
Meltric
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($62.63)
LD10EI6A - Panduit

The LD10 Surface Raceway Channel Is A One-Piece Latching Channel With Integrated Cover and Is Designed to Route, Protect, and Conceal Data, Voice, and Video Cabling. It Features A Factory-Applied Adhesive Backing For Fast Mounting. It Is 6 Feet In Length and Is 1.5 Inches Wide By 0.94 Inches Deep. It Meets Tia/Eia, Used In Applications Up to 50 V. It Is Constructed Of Rigid PVC and Is Electric Ivory.

MFR Part #:
LD10EI6-A
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
6 Each ($29.70)
120 Each ($594.00)
LCA400126 - Panduit

The LCA400-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
LCA400-12-6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($53.68)
12 Each ($107.35)

MFR Part #:
MP806A
Manufacturer:
Hoffman Enclosures, Inc.
Local Availability:
Out Of Stock
Total Availability:
63 Each
Pkg Sizes:
1 Each ($17.72)
MP806A - Nvent Hoffman

VJ Series Back Mounting Plate 8X6X.08 Unpainted Aluminum

MFR Part #:
MP806A
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
63 Each
Pkg Sizes:
1 Each ($17.72)
LCA500126 - Panduit

The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
LCA500-12-6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($65.25)
12 Each ($130.50)
YC4C6 - Burndy

Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.

MFR Part #:
YC4C6
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($18.69)
312X6 - Ecn-Korns

3 1/2X6 Galvanized Nipple

MFR Part #:
GALNIP3-1/2X6
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
5 Each ($215.33)
PLT2SC96A - Panduit®

Panduit PLT2S-C96A Metal Detectable Cable Ties Are Designed to Help The Food and Beverage Industries Meet Product Manufacturing Safety STDS. Featuring Metal Impregnated Material, These Cable Ties Are Identifiable By Metal Detection Equipment. Additionally, Their Antimicrobial Properties Help to Reduce The Growth Of Bacteria, Fungus and Mold On The Surface Of The Part Only. STD Cross Section, 7.3” (186MM) Length. Made Of Metal Detectable Nylon 6.6, Blue In Color, and Come In Packages Of 100.

MFR Part #:
PLT2S-C96A
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($40.14)
1,000 Each ($401.40)
1546B - Wiremold

<P>Will Accommodate Commercially Available 15A or 20A Duplex Receptacles. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos. Nonmetallic Cover Has 1500 and 2600 Series Raceway Twistouts On All Four Sides. Two 1500WC Wire Clips Included. Side Wiring Recommended. Gray Finish. Note: Certified to Canadian Safety Standards. For Sale In Canada. When Ordering These Products, Add ''C'' Prefix to Part Number to Denote The Canadian Version, I.E ''C1546B''.</P>

MFR Part #:
1546B
Manufacturer:
Wiremold
Local Availability:
In Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($29.55)
314UB0X - Scotchlok

3M™ Scotchlok™ Insulation Displacement Connector 314 Provides A Dual Element Connection and Moisture Resistant Seal With A Mineral Oil Based Grease. The Connector Is Nylon Insulated and Used to Connect 2 or 3 Wires. It Is Self Stripping, Flame Retardant and Moisture Resistant.

MFR Part #:
314U-POUCH
Manufacturer:
Scotchlok
Local Availability:
Out Of Stock
Total Availability:
450 Each
Pkg Sizes:
50 Each ($52.00)
500 Each ($520.00)
M611 - Brady®

M611 Label Printer

MFR Part #:
M611
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($869.55)
314010 - Littelfuse

Fast-Acting 3AB Type Ceramic 10A. The 3AB Fast-Acting Fuse With Ceramic Body Construction Permits Higher Interrupting Ratings and Voltage Ratings. Ideal For Applications Where High Current Loads Are Expected. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.

MFR Part #:
314010P
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
5 Each ($15.45)

Begin Live Chat