Add More Items
View All Quick Selects
Below you can add an image for '327' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Reducing Bushing, 2 to 1-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 In Thread Length, 7/8 In Height, 1-9/16 In (Inside);2-3/16 In (Outside) Diameter, 0.3300 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$1,862.40
Per 100
P&S KTPD4LA Disc No Sub
Check local availability
$1.57
Each
P&S KTPD4W Disc Rec Sub WP3404WH
P&S KTPD2I Disc Sub Wp3402iv
$1.97
MMP Accessory Line Side Adapter Pack Of 5
$41.87
MMP Accessory Side Auxiliary Contact 1NO1NC Pack Of 5
$23.51
Protective Eyewear, Polycarbonate Lens Material, Clear Lens Color, One, Blue/Clear (Frame)
$5.91
The D5P Is A 5-Gallon Contractor Grade Utility Pail Constructed Of High-Density, Impact Resistant Plastic. Supplies On The Jobsite. Due to Its Reinforced Upper Rim, The Pail Is Resistant to Cracking When Tipped Over or Dropped and Can Sustain A Maximum Weight Load Of 80 LBS. The High-Vis Yellow Color Provides Quick Identification On The Jobsite and It’S Uv and Weather Resistant.
$6.74
This item is no longer available. Click to view alternate items.
1X5 Aluminum Nipple
$1,952.30
2X5 Aluminum Nipple
$3,865.36
2825 Conversion Base
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$58.43
MMP Rotary Frame B Class 10 1.6-2.5a
$266.45
3X5 Galvanized Nipple
$3,140.88
60a19cl
$0.43
MMP Acc. Front Aux. Contact Seq A 1NO1NC Pack Of 5
$22.16
MMP Accessory Enclosure-N.A. IP55 BLK
$69.28
MMP PB Frame B Class 10 1.6-2.5a
$134.95
2X5 Galvanized Nipple
$1,170.42
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP235 Breaker Features A 1/2" Width, 2 Pole, An Ampere Rating Of 35 A, An Interrupting Rating Of 10KAIC, and A Voltage Rating Of 120/240V
$141.40
1X5 Galvanized Nipple
$549.43
20
Popularity
Default