Add More Items
View All Quick Selects
Below you can add an image for '330021WH' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
Total Availability: In Stock
Check local availability
Book Price
$271.27
Each
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp) Material, Beige/Tan, 3300-N Model, 46 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 3 Gang, Rectangular, Angled Mid Nail, 5-11/16 In Length, 3 In Width, 3-3/4 In Height, 17 LB
$501.50
Per 100
1GB350WH
$576.17
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 3300-N Model, 46 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 3 Gang, Rectangular, Angled Mid Nail, 5-11/16 In Length, 3 In Width, 3-3/4 In Height, 16 LB
$355.57
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 150 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM150P, MHM150B, MHR150P, MHR150B
$406.63
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 125 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MBT48B125BTS,
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Aluminum Building Wire, 600 V, 7 Strands, #2 Awg Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 361 Mil Outside Diameter, 45 Mil Insulation Thickness, +90 °C Operating Temperature, 86 LB/MFT
$498.26
Per 1,000 Feet
Gardner Be GSW-21 Push On & Off SPS
$16.01
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 100A, 22 Kaic, 120/240V , Bolt-On
$436.62
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 20.98" (533MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$29.49
Replacement Glass For Fan P211BN552BNGW
Request Quote
Eatonwd 52217W|Eatonwd 5221-7W|Leviton 26512W|Leviton 2651-2W|Passseymor 660wgcacc20
$7.79
6" Drop Opal Trim
$71.48
TLS 2200 Series R6210 Printer Ribbon, Roll Of 75', Black, 2" W
$68.51
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 125A, 22 Kaic, 120/240V , Bolt-On
$2,274.05
Type BW Circuit Breaker, 100A, Two-Pole, 120/240V, 10 Kaic, Plug-On, #2-300 Kcmil, Used With: Type Ecb Unit Enclosures
$166.98
Main Breaker, 100 A, 1 Phase, 2.65 LB
Dimmer, 120 V, 1000 W, 50/60 HZ, Fluorescent Lamp, 1 Lamps, Vacancy Sensor, Wall Mount, 4.9 In Length, 3 In Width, 1.29 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.4 LB/Ea
$118.96
This item is no longer available. Click to view alternate items.
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 100 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
$563.54
20
Popularity
Default