TP12W - Trademaster Wallplate 1G Tele or Cable STR WH

Legrand-Pass & Seymour

  • $0.81 (Each)
  • $0.81 (Each)

  • $81.09 (Per 100)

  • $162.18 (Per 200)

In-Stock: 0 available locally (Ruston, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP12W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP12-W
Description
Trademaster Wallplate 1G Tele or Cable STR WH
Single-Gang, Single Telephone or Cable Outlet 13/32-Inch Hole. Strap Mounted With Adjustable Yoke. One #340 Yoke. Nylon Trademaster Plate. .
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274691 / 0785007274691 / 00785007274691
Weight per unit
0.0813 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$0.81 (Each)
Standard Packaging
$162.18 (Per 200)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
6
Resources
Images
 
 
TP12W - Small Image
 
TP12W - Large Image
Brochures
 
 
TP12W - Brochure
Other Links
 
 
TP12W - Other
 
TP12W - Other
 
TP12W - Other
 
TP12W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster Plate 1G Tele or Cable STR W
extra long description
P&S TP12W TRADEMASTER PLATE 1G TELE
Long Description
Single-Gang, Single telephone or cable outlet 13/32-inch hole. Strap mounted with adjustable yoke. One #340 yoke. Nylon Trademaster plate. .
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Description
TRADEMASTER WALLPLATE 1G TELE OR CABLE STR WH
Features
Single-Gang, Single telephone or cable outlet 13/32-inch hole. Strap mounted with adjustable yoke. One #340 yoke. Nylon Trademaster plate. .
Additional Information
Wall Plate Type
Coaxial, Round, Telephone
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
orientation
Vertical
cutout
Telephone or Cable Outlet
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP12-W
GTIN
00785007274691
UPC
785007274691
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0813
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store
Tyler
2 View Store

A-L

Location Stock Available
Athens
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat