1562HDG - 3/4" Parallel CLMP

Southwire Rough Electrical Com

  • $8.27 (Each)
  • $8.27 (Each)

  • $826.57 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1562HDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1562HDG
Description
3/4" Parallel CLMP
3/4IN Parallel Conduit Support HDG
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338832350 / 00751338832350
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.27 (Each)
Carton
$8.27 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
1562HDG - Large Image
Attachments
 
 
1562HDG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
3/4" PARALLEL CLMP
Product Type
Conduit Support
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 3/4 INCH (RIGID/EMT) CONDUIT SIZE
extra long description
PARALLEL TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 3/4 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Conduit Size
3/4 INCH (RIGID/EMT)
Manufacturer Information
Manufacturers Part Number
1562HDG
Brand
Southwire Rough Electrical Com
GTIN
00751338832350
UPC
751338832350
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.64
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat