Add More Items
View All Quick Selects
Below you can add an image for 'Phone & Cable Data Panels, & Wire' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ideal 35-942 NMBR 1 & NMBR 2 SQ Rec
Total Availability: In Stock
Check local availability
Book Price
$10.92
Each
This item is no longer available. Click to view alternate items.
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
$128.94
Ideal, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 In Slotted - #2 Phillips, 35-941, 3/16 In Slotted - #1 Phillips, 35-942, #1 and #2 Square Reces, 35-943, #15 and #10 Torx, Warranty: Lifetime Guarantee
$43.67
Groove Joint Plier, 0.5 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 4.5 In Overall Length, 0.33 In Jaw Length, 0.13 In Jaw Width, 1.26 In Shank Length, 10 Pieces
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$19.09
Groove Joint Plier, 0.87 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 In Overall Length, 0.81 In Jaw Length, 0.47 In Jaw Width, 1.69 In Shank Length, 16 Pieces
$18.17
Eaton 35MM Commercial Meter Stack, Plugin Socket, Al, Bus:1200A, Lever, 3R, Depends On Selected MCB, 5-Jaw, Sockets:4, 3-Phase In, 1-Phase Out, 200A, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$5,105.28
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
$9.48
6" Trim Reflector Cone White With Clear Specular Reflector Cone
$24.89
Electrical Tape, Vinyl Material, Violet, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.26 LB
KTLD-35-Uv-PS850-42-Vdim-LM1 - 35W Led Driver
$52.99
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Main Circuit Breaker Loadcenter, 350A, 47, Aluminum, Nema 3R, Galvanized Steel, 42 Circuits, 42 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8,231.42
$3.24
Ideal 35-975BLK Tool Carrier, Ideal,
$725.35
$2.80
Utility Knife, Number Of Blades: 3
$20.71
$2.73
20
Popularity
Default