350T - 350 Al/Cu 1 Conductor Mechanical Lug

Nsi

  • $7.13 (Each)
  • $7.13 (Each)

  • $142.68 (Per 20)

  • $713.40 (Per 100)

In-Stock: 0 available locally (Marshall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
350T
Manufacturer
Nsi
Manufacturer's Part Number
350T
Description
350 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.25 In Overall Length, Screw Terminal, 600 V, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001085 / 6623810010850 / 00662381001085
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.13 (Each)
Carton
$7.13 (Each)
Standard Packaging
$142.68 (Per 20)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
896
Resources
Images
 
 
350T - Small Image
 
350T - Large Image
 
350T - Large Image
Tech Bulletins
 
 
350T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
2.25 in
Descriptions
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #6 AWG Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 2.25 in Overall Length, Screw Terminal, 600 V, 0.14 lb/EA
Short Description
Mechanical Connector, Non-Insulated, 2.25 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Features
1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Description
350 AL/CU 1 CONDUCTOR MECHANICAL LUG
extra long description
NSI 350T Dual Rated Lug Aluminum/Co
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Operating Temperature
+90 °C
Maximum Conductor Size
350 MCM
For Stud Size
13/32 in
Insulated/Non-Insulated
Non-Insulated
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
20 CT
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
350T
GTIN
00662381001085
UPC
662381001085
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 896

Location search:

Greater Longview Area

Location Stock Available

* All prices subject to change.

Begin Live Chat