Add More Items
View All Quick Selects
Below you can add an image for '35802 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ideal 35-975BLK Tool Carrier, Ideal,
Total Availability: In Stock
Check local availability
Book Price
$725.35
Each
Klein'S New Tool Isn'T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician'S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
$40.08
Conduit Replacement Blade Kit Comes With Two Blades. For Use With Klein Tools Cat. Nos. 85191 and 19352. Features A Lifetime Guarantee Of Quality and Reliability.
$13.10
09806.35.01 18/6 Soow BK 250RL
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,213.94
Per 1,000 Feet
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.77
09805.35.01 18/5 Soow BK 250RL
$1,043.96
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.22
Ideal, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 In Slotted - #2 Phillips, 35-941, 3/16 In Slotted - #1 Phillips, 35-942, #1 and #2 Square Reces, 35-943, #15 and #10 Torx, Warranty: Lifetime Guarantee
$54.65
Straight Blade Devices, Edgeconnect™, Hubbell-Pro Receptacle, Hospital Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$7.97
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$4.55
The M18™ 2 Gallon Wet/Dry Vacuum Provides Users With A Powerful and Portable Wet/Dry Clean-Up Tool. A High Performance Motor Creates Powerful Suction For Both Wet and Dry Applications. Its Stackable Design and Organized On-Board Storage Keeps All Of The Attachments Inside The Unit For Convenient Transport and Storage. The 0880-20 Comes With A Flexible Hose, Crevice Tool, Utility Nozzle, and A Certified Hepa Filter. With 30+ Minutes Of Run Time On A M18™ Redlithium™ High Demand™ 9.0 Battery Pack, Its Ideal
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$159.00
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
Total Availability:
$128.94
This item is no longer available. Click to view alternate items.
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
$20.58
00032664665806|0032664|032664665806|03266466580|66580|35M1W SP L|35M1WSPL|35M1W-SP-L|Wallplate 1 Gang Multimedia Recessed WH|Arrow Hart - Cooper Wiring Devices 35M1W SP L|Arrow Hart - Cooper Wiring Devices 35M1WSPL|Arrow Hart - Cooper Wiring Devices 35M1W-SP-L|Cooper Wiring Devices 35M1W SP L|Cooper Wiring Devices 35M1WSPL|Cooper Wiring Devices 35M1W-SP-L|Cooperwiring 35M1W SP L|Cooperwiring 35M1WSPL|Cooperwiring 35M1W-SP-L|Eagle 35M1W SP L|Eagle 35M1WSPL|Eagle 35M1W-SP-L|Eaton 35M1W SP L|Eaton 35M1WSPL|Ea
$6.97
From Klein Tools, The Heavy-Duty Cushion-Grip™ Scratch Awl Is Designed For The Professional. The Scratch Awl Features A One-Piece Forged-Steel Blade With A Bolstered Shank. Klein Tools Scratch Awl Is Designed For Professionals and Manufactured to Klein'S High Quality Standards. The Well-Balanced Steel Scratch Awl Is Heat-Treated For Long Life and The Black Finish Resists Rust.
$16.07
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
$33.09
2.0 Wire Dispensing Tool
$118.04
Ideal 35-942 NMBR 1 & NMBR 2 SQ Rec
$10.92
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
$14.72
The Klein Tools Torque Screwdriver Set (Cat. No. 57032) Is A Compact and Easy-to-Use Set Designed to Meet The Needs Of Professionals Who Demand High-Quality Tools. The Set Includes Six 3-1/2-Inch Power Drivers, Including Phillips #1 and #2, Slotted 3/16-Inch and 1/4-Inch, Square #1 and #2, and A 1/4-Inch Nut Driver. With A Wider Torque Range Of 5-40 In. LBS and Increased Usability and Readability, This Screwdriver Set Is Perfect For A Variety Of Tasks. The Tri-Lobular Design With A Textured Finish Provides
$343.69
20
Popularity
Default