Search Results for "36-301 IDEAL INDUSTRIES INC"

1-20 of 121
301042 - Ideal

Ideal, Wire Connector, Spliceline, In-Line, Wire Size: 12 Awg - 20 Awg Solid, 12 Awg - 16 Awg Stranded, Color: Orange, Voltage Rating: 600 V, Amperage Rating: 20 Amp, Temperature Rating: 105 Deg C, Wire Type: Solid, Stranded, Model: 42

  • MFR Part #: 301042
  • Total Availability: 200
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.43) · 1,000 ($164.30) ·
301042 - Ideal

Total Availability: In Stock

301033 - Ideal

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 0.690 In Width X 0.380 In Height, Connection: 3 Ports, Wire Size: #12 Awg - #20 Awg Solid, #12 Awg - #16 Awg (19 Strand or Less) #18 Awg (7 Strand) Stranded, #14 Awg - #18 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Orange, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 33

  • MFR Part #: 30-1033
  • Total Availability: 7,100
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.36) · 1,000 ($173.60) ·
301033 - Ideal

Total Availability: In Stock

301039 - Ideal

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 086 In Width X 0.450 In Height, Connection: 3 Ports, Wire Size: #10 Awg - #14 Awg Solid, #10 Awg - #12 Awg (19 Strand or Less) Stranded, #10 Awg - #14 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 39

  • MFR Part #: 30-1039
  • Nacogdoches Availability: 500
  • Total Availability: 5,750
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($25.48) · 500 ($254.80) ·
301039 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

301039J - Ideal

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 086 In Width X 0.450 In Height, Connection: 3 Ports, Wire Size: #10 Awg - #14 Awg Solid, #10 Awg - #12 Awg (19 Strand or Less) Stranded, #10 Awg - #14 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 39

  • MFR Part #: 30-1039J
  • Total Availability: 7,500
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 150 ($75.34) · 900 ($452.07) ·
301039J - Ideal

Total Availability: In Stock

30144 - Ideal

Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4/10 Awg Max, Number Of Conductors: 2 to 4, Material: Flame-Retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 344

  • MFR Part #: 30-144
  • Total Availability: 3,150
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($7.80) · 500 ($78.04) ·
30144 - Ideal

Total Availability: In Stock

30190S - Shat-R-Shield®

00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S

  • MFR Part #: 30190S
  • Available from manufacturer.
  • Manufacturer: Shat-R-Shield®
  • Find: Similar Items
  • Pkg Sizes: 1 ($19.49) ·
30190S - Shat-R-Shield

Total Availability: Available from manufacturer.

36243 - Ideal

Ideal, Screwdriver, Slim Electronics, Tip Size: 1/8 In, Tip Type: Cabinet, Blade Material: Chrome Vanadium Steel Shank

  • MFR Part #: 36-243
  • Total Availability: 1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($23.34) ·
36243 - Ideal

Total Availability: In Stock

30059 - Ideal

Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 6, Conductor Range: 22 - 12 Awg, Min 2 - 20, Max 3-14, Color: Black, Material: Thermoplastic Polyester, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-0 Flame-Retardant Shell Rated At 150 Deg C (302 F), Model Number: 59B, Width: 31/64 In, Height: 1-1/16 In

  • MFR Part #: 30-059
  • Total Availability: 500
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($30.98) ·
30059 - Ideal

Total Availability: In Stock

30082 - Ideal

Ideal, Luminaire Disconnect, Powerplug, Solid 2-Wire, Wire Size: 18 Awg Solid, Amperage Rating: 3, 1.3, 1, 0.75, 0.60 Amp, Voltage Rating: 120, 277, 347, 480, 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 182, Flammability: Ul 94V-0, Current Interruption: 10 Cycles Mint, Strip Length: 3/8 In Plus or Minus 1/16 In, Number Of Circuits: 2 or 3, Mating or Unmating Force: 3 - 8 LBF, Temperature Rating: 105 Deg C

  • MFR Part #: 30-082
  • Total Availability: 1,525
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($190.77) ·
30082 - Ideal

Total Availability: In Stock

35825 - Ideal

00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110

  • MFR Part #: 35-825
  • Total Availability: 1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($128.94) ·
35825 - Ideal

Total Availability: In Stock

30076 - Ideal

Ideal, Wire Connector, Wire-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Conductor Range: 18 - 12 Awg, Min 2-18 Max 4-14 W/ 1-18, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Model Number: 76B, Flammability Rating: Ul 94V-2

  • MFR Part #: 30-076
  • Nacogdoches Availability: 900
  • Total Availability: 33,899
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($20.62) · 1,000 ($206.20) ·
30076 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

BPSTCKR300 - Ideal

Ideal BPSTCKR-300 Cable Stacker 300

  • MFR Part #: BPSTCKR-300
  • Total Availability: 18
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($104.12) ·
BPSTCKR300 - Ideal

Total Availability: In Stock

38500 - Ideal

Wipe, Light Yellow/Translucent, 9 In Overall Width, 12 In Overall Length, 2.6 LB

  • MFR Part #: 38-500
  • Nacogdoches Availability: 1
  • Total Availability: 487
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 6 ($161.04) ·
38500 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

301032J - Ideal

Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.520 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)

  • MFR Part #: 30-1032J
  • Total Availability: 199,500
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 300 ($52.26) · 1,800 ($313.56) ·
301032J - Ideal

Total Availability: In Stock

45321 - Ideal

Ideal, Stripper, Coax

  • MFR Part #: 45-321
  • Total Availability: 19
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($20.28) ·
45321 - Ideal

Total Availability: In Stock

61557 - Ideal

Ideal Voltage & Continuity Tester

  • MFR Part #: 61-557
  • Nacogdoches Availability: 2
  • Total Availability: 76
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($58.97) ·
61557 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

30092J - Ideal

Ideal, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12, Color: Green, Material: Polypropylene, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell, Model Number: 92, Width: 29/32 In, Height: 1-5/32 In, Flammability Rating: Ul 94V-2

  • MFR Part #: 30-092J
  • Nacogdoches Availability: 450
  • Total Availability: 4,500
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 150 ($52.02) · 900 ($312.12) ·
30092J - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

363636T15 - AMY

36X36X36 T15

  • MFR Part #: N/A
  • Total Availability: 9
  • Manufacturer: AMY
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,080.56) ·
363636T15 - American Polymer Company

Total Availability: In Stock

364D - TEC

364-Double Motor Base

  • MFR Part #: N/A
  • Available from manufacturer.
364D - Techline, Inc

Total Availability: Available from manufacturer.

FP0.250BK48"S - 3M

3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.

  • MFR Part #: 7100007366
  • Total Availability: 440
FP0.250BK48"S - Minnesota Mining (3M)

Total Availability: In Stock

301042 - Ideal

Ideal, Wire Connector, Spliceline, In-Line, Wire Size: 12 Awg - 20 Awg Solid, 12 Awg - 16 Awg Stranded, Color: Orange, Voltage Rating: 600 V, Amperage Rating: 20 Amp, Temperature Rating: 105 Deg C, Wire Type: Solid, Stranded, Model: 42

MFR Part #:
301042
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
200 Each
Pkg Sizes:
100 Each ($16.43)
1,000 Each ($164.30)
301033 - Ideal

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 0.690 In Width X 0.380 In Height, Connection: 3 Ports, Wire Size: #12 Awg - #20 Awg Solid, #12 Awg - #16 Awg (19 Strand or Less) #18 Awg (7 Strand) Stranded, #14 Awg - #18 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Orange, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 33

MFR Part #:
30-1033
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
7,100 Each
Pkg Sizes:
100 Each ($17.36)
1,000 Each ($173.60)
301039 - Ideal

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 086 In Width X 0.450 In Height, Connection: 3 Ports, Wire Size: #10 Awg - #14 Awg Solid, #10 Awg - #12 Awg (19 Strand or Less) Stranded, #10 Awg - #14 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 39

MFR Part #:
30-1039
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
5,750 Each
Pkg Sizes:
50 Each ($25.48)
500 Each ($254.80)
301039J - Ideal

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 086 In Width X 0.450 In Height, Connection: 3 Ports, Wire Size: #10 Awg - #14 Awg Solid, #10 Awg - #12 Awg (19 Strand or Less) Stranded, #10 Awg - #14 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 39

MFR Part #:
30-1039J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
7,500 Each
Pkg Sizes:
150 Each ($75.34)
900 Each ($452.07)
30144 - Ideal

Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4/10 Awg Max, Number Of Conductors: 2 to 4, Material: Flame-Retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 344

MFR Part #:
30-144
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
3,150 Each
Pkg Sizes:
50 Each ($7.80)
500 Each ($78.04)
30190S - Shat-R-Shield®

00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S

MFR Part #:
30190S
Manufacturer:
Shat-R-Shield®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($19.49)
36243 - Ideal

Ideal, Screwdriver, Slim Electronics, Tip Size: 1/8 In, Tip Type: Cabinet, Blade Material: Chrome Vanadium Steel Shank

MFR Part #:
36-243
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($23.34)
30059 - Ideal

Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 6, Conductor Range: 22 - 12 Awg, Min 2 - 20, Max 3-14, Color: Black, Material: Thermoplastic Polyester, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-0 Flame-Retardant Shell Rated At 150 Deg C (302 F), Model Number: 59B, Width: 31/64 In, Height: 1-1/16 In

MFR Part #:
30-059
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
500 Each
Pkg Sizes:
100 Each ($30.98)
30082 - Ideal

Ideal, Luminaire Disconnect, Powerplug, Solid 2-Wire, Wire Size: 18 Awg Solid, Amperage Rating: 3, 1.3, 1, 0.75, 0.60 Amp, Voltage Rating: 120, 277, 347, 480, 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 182, Flammability: Ul 94V-0, Current Interruption: 10 Cycles Mint, Strip Length: 3/8 In Plus or Minus 1/16 In, Number Of Circuits: 2 or 3, Mating or Unmating Force: 3 - 8 LBF, Temperature Rating: 105 Deg C

MFR Part #:
30-082
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
1,525 Each
Pkg Sizes:
100 Each ($190.77)
35825 - Ideal

00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110

MFR Part #:
35-825
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($128.94)
30076 - Ideal

Ideal, Wire Connector, Wire-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Conductor Range: 18 - 12 Awg, Min 2-18 Max 4-14 W/ 1-18, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Model Number: 76B, Flammability Rating: Ul 94V-2

MFR Part #:
30-076
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
33,899 Each
Pkg Sizes:
100 Each ($20.62)
1,000 Each ($206.20)
BPSTCKR300 - Ideal

Ideal BPSTCKR-300 Cable Stacker 300

MFR Part #:
BPSTCKR-300
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
1 Each ($104.12)
38500 - Ideal

Wipe, Light Yellow/Translucent, 9 In Overall Width, 12 In Overall Length, 2.6 LB

MFR Part #:
38-500
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
487 Each
Pkg Sizes:
6 Each ($161.04)
301032J - Ideal

Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.520 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)

MFR Part #:
30-1032J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
199,500 Each
Pkg Sizes:
300 Each ($52.26)
1,800 Each ($313.56)
45321 - Ideal

Ideal, Stripper, Coax

MFR Part #:
45-321
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($20.28)
61557 - Ideal

Ideal Voltage & Continuity Tester

MFR Part #:
61-557
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
76 Each
Pkg Sizes:
1 Each ($58.97)
30092J - Ideal

Ideal, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12, Color: Green, Material: Polypropylene, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell, Model Number: 92, Width: 29/32 In, Height: 1-5/32 In, Flammability Rating: Ul 94V-2

MFR Part #:
30-092J
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
4,500 Each
Pkg Sizes:
150 Each ($52.02)
900 Each ($312.12)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($1,080.56)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($97.50)
FP0.250BK48"S - 3M

3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.

MFR Part #:
7100007366
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
440 Each
Pkg Sizes:
12 Each ($56.52)

Begin Live Chat