Search Results for "360001PN"

1-20 of 555
360H1SEC - Time Mark

Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight

  • MFR Part #: 360H1SEC
  • Total Availability: 1
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.96) ·
360H1SEC - Time Mark Corporation

Total Availability: In Stock

360H1MIN - Time Mark

The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra

  • MFR Part #: 360-H-1MIN
  • Available from manufacturer.
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.96) ·
360H1MIN - Time Mark Corporation

Total Availability: Available from manufacturer.

MP300 - Panduit®

The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.

  • MFR Part #: MP300
  • Total Availability: 20
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($677.29) ·
MP300 - Panduit Corporation

Total Availability: In Stock

5PX1500RT - Eaton

Etn 5PX1500RT Eaton 5PX Ups

  • MFR Part #: 5PX1500RT
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,333.77) ·
5PX1500RT - Eaton Power Quality

Total Availability: Available from manufacturer.

3600S02 - MPL

1/4" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S

  • MFR Part #: N/A
  • Total Availability: 8
3600S02 - Mako Products LLC

Total Availability: In Stock

5PX3000RT3U - Eaton

Etn 5PX3000RT3U Eaton 5PX Ups

  • MFR Part #: 5PX3000RT3U
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,797.05) ·
5PX3000RT3U - Eaton Power Quality

Total Availability: Available from manufacturer.

SDN524100P - Solahd

120W 24V Din P/S 115/230V In

  • MFR Part #: SDN5-24-100P
  • Total Availability: 1
  • Manufacturer: Solahd
  • Find: Similar Items
  • Pkg Sizes: 1 ($538.21) ·
SDN524100P - Appleton/Oz Gedney

Total Availability: In Stock

B100M1CA - Eaton

Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A

  • MFR Part #: B100M1CA
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,627.18) ·
B100M1CA - Eaton Corp

Total Availability: Available from manufacturer.

3600S04 - MPL

1/2" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S

  • MFR Part #: N/A
  • Total Availability: 9
3600S04 - Mako Products LLC

Total Availability: In Stock

ENP1700NA - Legrand-On-Q

<P>The 17-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP1700NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes , Such As Networking Equipment, Access Points, Switches and More. The ENP1700NA Is Compatible With Devices Like The Samsung One Connect Box, Apple TV, Roku, Ama

  • MFR Part #: ENP1700NA
  • Total Availability: 18
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 1 ($57.36) ·
ENP1700NA - Pass & Seymour/Legrand

Total Availability: In Stock

M71R6000 - Brady®

BMP71 Series R6000 Printer Ribbon, Roll Of 150', Black, 2" W

  • MFR Part #: M71-R6000
  • Total Availability: 7
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($77.53) ·
M71R6000 - Brady Worldwide, Inc.

Total Availability: In Stock

GRP4M1N - Powergrp

Nsi GRP-4M1N Adhesive Tie MT Nat 1X

  • MFR Part #: GRP-4M1N
  • Total Availability: 1,400
  • Manufacturer: Powergrp
  • Find: Similar Items
  • Pkg Sizes: 100 ($83.08) ·
GRP4M1N - Nsi Industries

Total Availability: In Stock

56F1H00 - LER

Lexmark 56F1H00 Return Program Toner

  • MFR Part #: N/A
  • Total Availability: 7
  • Manufacturer: LER
  • Find: Similar Items
  • Pkg Sizes: 1 ($457.87) ·
56F1H00 - Nortek Security & Control

Total Availability: In Stock

L0S2500120 - Rab Lighting Inc

Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 SQ.FT A;360 ° Coverage, Manual Switch, 10 Sec to 15 Min Time Delay, 4-5/8 In (Dia.) Width, 2-1/4 In Height, White, Limited Warranty, 0.65 LB/Ea

  • MFR Part #: LOS2500/120
  • Total Availability: 108
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($96.88) ·
L0S2500120 - Rab Lighting

Total Availability: In Stock

56F1U00 - LER

Lexmark 56F1U00 Return Program Toner

  • MFR Part #: N/A
  • Total Availability: 1
  • Manufacturer: LER
  • Find: Similar Items
  • Pkg Sizes: 1 ($518.61) ·
56F1U00 - Nortek Security & Control

Total Availability: In Stock

JJN1200 - Eaton

Eaton Bussmann Series JJN Fuse, Current-Limiting, VFD Line Protection, 1200 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 100 Kaic At 170 VDC, 200 Kaic At 300 V, Standard, 1, 300 V, 170 VDC

  • MFR Part #: JJN-1200
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,526.61) ·
JJN1200 - Bussmann Fuses

Total Availability: In Stock

55B1H00 - LER

Lexmark 55B1H00 Return Program Toner

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: LER
  • Find: Similar Items
  • Pkg Sizes: 1 ($446.75) ·
55B1H00 - Nortek Security & Control

Total Availability: Available from manufacturer.

360120V1MIN - Time Mark Corporation

Time Relay Delay

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Time Mark Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.09) ·
360120V1MIN - Time Mark Corporation

Total Availability: Available from manufacturer.

H000X044H1C - Panduit

The H000X044H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.44" X 6' (11.2 MM X 1.8 M) Cable Diameter 0.08" - 0.25" (2 MM - 6.4 MM) Color White. 1 Cassette

  • MFR Part #: H000X044H1C
  • Total Availability: 35
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($980.40) ·
H000X044H1C - Panduit Corporation

Total Availability: In Stock

0RHB6Z00MLED2700 - ELG

ORHB6-Zoom-Led-27000L/30000L/36000L-120-347V-35K/4

  • MFR Part #: N/A
  • Total Availability: 41
  • Manufacturer: ELG
  • Find: Similar Items
  • Pkg Sizes: 1 ($129.60) ·
0RHB6Z00MLED2700 - Elite Lighting

Total Availability: In Stock

360H1SEC - Time Mark

Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight

MFR Part #:
360H1SEC
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($85.96)
360H1MIN - Time Mark

The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra

MFR Part #:
360-H-1MIN
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($85.96)
MP300 - Panduit®

The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.

MFR Part #:
MP300
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($677.29)
5PX1500RT - Eaton

Etn 5PX1500RT Eaton 5PX Ups

MFR Part #:
5PX1500RT
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,333.77)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($77.08)
5PX3000RT3U - Eaton

Etn 5PX3000RT3U Eaton 5PX Ups

MFR Part #:
5PX3000RT3U
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,797.05)
SDN524100P - Solahd

120W 24V Din P/S 115/230V In

MFR Part #:
SDN5-24-100P
Manufacturer:
Solahd
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($538.21)
B100M1CA - Eaton

Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A

MFR Part #:
B100M1CA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,627.18)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($89.15)
ENP1700NA - Legrand-On-Q

<P>The 17-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP1700NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes , Such As Networking Equipment, Access Points, Switches and More. The ENP1700NA Is Compatible With Devices Like The Samsung One Connect Box, Apple TV, Roku, Ama

MFR Part #:
ENP1700NA
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
1 Each ($57.36)
M71R6000 - Brady®

BMP71 Series R6000 Printer Ribbon, Roll Of 150', Black, 2" W

MFR Part #:
M71-R6000
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($77.53)
GRP4M1N - Powergrp

Nsi GRP-4M1N Adhesive Tie MT Nat 1X

MFR Part #:
GRP-4M1N
Manufacturer:
Powergrp
Local Availability:
Out Of Stock
Total Availability:
1,400 Each
Pkg Sizes:
100 Each ($83.08)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($457.87)
L0S2500120 - Rab Lighting Inc

Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 SQ.FT A;360 ° Coverage, Manual Switch, 10 Sec to 15 Min Time Delay, 4-5/8 In (Dia.) Width, 2-1/4 In Height, White, Limited Warranty, 0.65 LB/Ea

MFR Part #:
LOS2500/120
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
108 Each
Pkg Sizes:
1 Each ($96.88)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($518.61)
JJN1200 - Eaton

Eaton Bussmann Series JJN Fuse, Current-Limiting, VFD Line Protection, 1200 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 100 Kaic At 170 VDC, 200 Kaic At 300 V, Standard, 1, 300 V, 170 VDC

MFR Part #:
JJN-1200
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($1,526.61)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($446.75)

MFR Part #:
N/A
Manufacturer:
Time Mark Corporation
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($85.09)
H000X044H1C - Panduit

The H000X044H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.44" X 6' (11.2 MM X 1.8 M) Cable Diameter 0.08" - 0.25" (2 MM - 6.4 MM) Color White. 1 Cassette

MFR Part #:
H000X044H1C
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
10 Each ($980.40)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
1 Each ($129.60)

Begin Live Chat