Add More Items
View All Quick Selects
Below you can add an image for '360002AP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight
Total Availability: In Stock
Check local availability
Book Price
$85.96
Each
1/4" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S
$77.08
The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
1/2" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S
$89.15
The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.
$677.29
Non-Reversing Starter, 3 Poles, 120 V Ac, 3 Phases, 10 HP Motor Power, 50 A, 4.1999 LB
$3,702.65
This item is no longer available. Click to view alternate items.
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120 Vac Coil Voltage, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control
Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 SQ.FT A;360 ° Coverage, Manual Switch, 10 Sec to 15 Min Time Delay, 4-5/8 In (Dia.) Width, 2-1/4 In Height, White, Limited Warranty, 0.65 LB/Ea
$96.88
00074983443499|0074983|074983443499|07498344349|44349|CTAPF4 12TP C|CTAPF412TPC|CTAPF4-12TP-C|Cucompctap'S, Thinwall, Tin-PLTD, #6, PK100|Pandewit CTAPF4 12TP C|Pandewit CTAPF412TPC|Pandewit CTAPF4-12TP-C|Panduit Corp CTAPF4 12TP C|Panduit Corp CTAPF412TPC|Panduit Corp CTAPF4-12TP-C|Panduit CTAPF4 12TP C|Panduit CTAPF412TPC|Panduit CTAPF4-12TP-C
$156.87
Per 100
ORHB6-Zoom-Led-27000L/30000L/36000L-120-347V-35K/4
$129.60
The CTAPF4-12-C Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Stranded Copper Code Conductors and Is For Tapping Into Unbroken Continuous Main, Splicing and Pig Tailing. The Wide Wire Range-Taking Capability Minimizes Inventory Requirements. Ul Listed Per UL486 For Use Up to 600V and Temperature Rated to 90°C When Crimped With Panduit and Specified Competitor Crimping Tools and Dies.
$224.37
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control, Ambient Compensated Overload Relay
$4,319.76
The CTAPR2-2-X Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod Applications. Ul Listed Per UL486 For Use Suitable For Direct Burial In Earth and Concrete. Ul 486A-486B Listed For Wire to Wire Power Applications Up to 36 KV and Temperature Rated 90C With Select Panduit or Industry Standard Crimp Tools and Crimp Dies.
$931.84
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
B2K0-0502-3H
$338.17
C-Type Copper Compression Tap, #2 Awg (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
$502.84
DE000S 2-Gang Extension Ring - No Hole, Premium Powder Coated, Gray, 2 Gang, 1.6 LB
$1,431.86
The Milwaukee® M12™ Heated Hoodie Delivers Heat Built For Complete Comfort. Powered By Milwaukee’S New Hexon Heat Technology™, This Hoodie Stays Warmer For Longer In All Temperatures, Delivers The Fastest Heat Up Time and Offers The Greatest Heat Coverage Throughout The Garment. Whether Facing Freezing Outdoor Temperatures or Navigating Spaces With Minimal Heat Indoors, This Hoodie Adapts to Its Environment to Deliver Effective Heat In Any Condition. By Integrating Hexon Heat Technology™ and An Improved Fa
$157.97
<P>Sheet Metal Adapter Plate That Accepts Two (2) Extron Electronics Maap Style Device Plates (Sold Separately). For Use With 828GFITC or 828GFITCAL Cover Plates (Sold Separately).</P>
$44.59
HFA2E454HPSMV000010I 4L 54W T5
$139.90
20
Popularity
Default