Search Results for "360004NBR"

1-20 of 859
360H1SEC - Time Mark

Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight

  • MFR Part #: 360H1SEC
  • Total Availability: 1
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.96) ·
360H1SEC - Time Mark Corporation

Total Availability: In Stock

360H1MIN - Time Mark

The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra

  • MFR Part #: 360-H-1MIN
  • Available from manufacturer.
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.96) ·
360H1MIN - Time Mark Corporation

Total Availability: Available from manufacturer.

SCR0100S6 - PAP

SCR0100S6

  • MFR Part #: N/A
  • Available from manufacturer.
SCR0100S6 - Patriot Aluminum Products

Total Availability: Available from manufacturer.

SCR0075S6 - PAP

SCR0075S6

  • MFR Part #: N/A
  • Available from manufacturer.
SCR0075S6 - Patriot Aluminum Products

Total Availability: Available from manufacturer.

3600S04 - MPL

1/2" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S

  • MFR Part #: N/A
  • Total Availability: 9
3600S04 - Mako Products LLC

Total Availability: In Stock

CMR9 - Sensorswitch

Occupancy Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac);1500 W (347 V Ac), 360 ° Coverage, Relay Switch, 4.55 In (Dia.) Width, 1.55 In Height, White, 5 Yr Warranty, 6 Oz

  • MFR Part #: CMR9
  • Total Availability: 629
  • Manufacturer: Sensorswitch
  • Find: Similar Items
  • Pkg Sizes: 1 ($158.40) ·
CMR9 - Lithonia Lighting - Acuity

Total Availability: In Stock

CMR10 - Sensorswitch

The Sensor Switch CMR 10 Is A Unique Line Voltage Sensor That Easily Mounts Directly to A Ceiling and Offers A Multitude Of Configurations to Address Many Applications. With A Variety Of Lens Options, CMR Sensors Utilize 100% Passive Infrared Detection and Is Powered Directly From Line Voltage Without The Need Of A Power Pack. Programming CMR Sensor Setting Can Easily Be Achieved Via Push Button or Optional Flash Programming Via The Sensorswitch VLP Mobile App. With Either Programing Method, The User Can C

  • MFR Part #: CMR 10
  • Total Availability: 38
  • Manufacturer: Sensorswitch
  • Find: Similar Items
  • Pkg Sizes: 1 ($158.40) ·
CMR10 - Lithonia Lighting - Acuity

Total Availability: In Stock

MP300 - Panduit®

The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.

  • MFR Part #: MP300
  • Total Availability: 19
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($677.29) ·
MP300 - Panduit Corporation

Total Availability: In Stock

CSR2100 - Eaton

Base Mount Breaker, 100 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 4 In Overall Height, 5 In Overall Length, 4 In Overall Width, 1 LB

  • MFR Part #: CSR2100
  • Total Availability: 439
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($583.69) ·
CSR2100 - Eaton Corp

Total Availability: In Stock

3600S02 - MPL

1/4" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S

  • MFR Part #: N/A
  • Total Availability: 8
3600S02 - Mako Products LLC

Total Availability: In Stock

SDR4 - 3M

3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.

  • MFR Part #: SDR4
  • Total Availability: 406
SDR4 - Minnesota Mining (3M)

Total Availability: In Stock

CSR2100N - Eaton Corp

Type CSR 2-Pole 100A Single Pack

  • MFR Part #: N/A
  • Total Availability: 439
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($583.69) ·
CSR2100N - Eaton Corp

Total Availability: In Stock

A6D2S1JNNB7000 - Carlon

High Density Polyethylene Duct, 1-1/4 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1, 130 Pound Pull Tape, Length 7, 000 Feet

  • MFR Part #: A6D2S1JNNB7000
  • Total Availability: 500 Feet
  • Manufacturer: Carlon
  • Find: Similar Items
  • Pkg Sizes: 7,000 Feet ($13,293.70) ·
A6D2S1JNNB7000 - Abb Installation Products, Inc

Total Availability: In Stock

A4R44 - Nvent Hoffman

Screw-Cover Drip-Shield Type 3R With Knockouts, 4X4X4, Gray, Steel

  • MFR Part #: A4R44
  • Total Availability: 56
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($36.66) ·
A4R44 - Hoffman Enclosures, Inc.

Total Availability: In Stock

CSR2200N - Eaton Corp

Type CSR Main BRKR Kit 200A/2 Pole 120/240V 25K

  • MFR Part #: CSR2200N
  • Nacogdoches Availability: 6
  • Total Availability: 1,659
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($373.66) ·
CSR2200N - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

BARE4ST2500 - Copper

Bare Cu #4 STR 2500

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($3,515.90) ·
BARE4ST2500 - Copper

Total Availability: Available from manufacturer.

CSR2200N - Eaton

Main Breaker Kit, 200 A, 120/240 V, 6.25 In Overall Length, 5.25 In Overall Width, 5 In Overall Height, 2.76 LB/Ea

  • MFR Part #: CSR2200N
  • Nacogdoches Availability: 6
  • Total Availability: 1,659
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($373.66) ·
CSR2200N - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

B30R10000 - Brady®

B30 Series R10000 Printer Ribbon, Roll Of 200', Black, 4.33" W

  • MFR Part #: B30-R10000
  • Total Availability: 3
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($173.89) ·
B30R10000 - Brady Worldwide, Inc.

Total Availability: In Stock

A200M4CAC - Eaton

Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 135A, Three-Pole, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Wired For Separate Control

  • MFR Part #: A200M4CAC
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($13,345.72) ·
A200M4CAC - Eaton Corp

Total Availability: In Stock

A200M4CAC - Eaton

Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 135A, Three-Pole, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Wired For Separate Control

  • MFR Part #: A200M4CAC
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($13,345.72) ·
A200M4CAC - Eaton Corp

Total Availability: In Stock

360H1SEC - Time Mark

Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight

MFR Part #:
360H1SEC
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($85.96)
360H1MIN - Time Mark

The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra

MFR Part #:
360-H-1MIN
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($85.96)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($4.09)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.88)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($89.15)
CMR9 - Sensorswitch

Occupancy Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac);1500 W (347 V Ac), 360 ° Coverage, Relay Switch, 4.55 In (Dia.) Width, 1.55 In Height, White, 5 Yr Warranty, 6 Oz

MFR Part #:
CMR9
Manufacturer:
Sensorswitch
Local Availability:
Out Of Stock
Total Availability:
629 Each
Pkg Sizes:
1 Each ($158.40)
CMR10 - Sensorswitch

The Sensor Switch CMR 10 Is A Unique Line Voltage Sensor That Easily Mounts Directly to A Ceiling and Offers A Multitude Of Configurations to Address Many Applications. With A Variety Of Lens Options, CMR Sensors Utilize 100% Passive Infrared Detection and Is Powered Directly From Line Voltage Without The Need Of A Power Pack. Programming CMR Sensor Setting Can Easily Be Achieved Via Push Button or Optional Flash Programming Via The Sensorswitch VLP Mobile App. With Either Programing Method, The User Can C

MFR Part #:
CMR 10
Manufacturer:
Sensorswitch
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
1 Each ($158.40)
MP300 - Panduit®

The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.

MFR Part #:
MP300
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($677.29)
CSR2100 - Eaton

Base Mount Breaker, 100 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 4 In Overall Height, 5 In Overall Length, 4 In Overall Width, 1 LB

MFR Part #:
CSR2100
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
439 Each
Pkg Sizes:
1 Each ($583.69)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($77.08)
SDR4 - 3M

3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.

MFR Part #:
SDR4
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
406 Each
Pkg Sizes:
10 Each ($60.70)

MFR Part #:
N/A
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
439 Each
Pkg Sizes:
1 Each ($583.69)
A6D2S1JNNB7000 - Carlon

High Density Polyethylene Duct, 1-1/4 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1, 130 Pound Pull Tape, Length 7, 000 Feet

MFR Part #:
A6D2S1JNNB7000
Manufacturer:
Carlon
Local Availability:
Out Of Stock
Total Availability:
500 Feet
Pkg Sizes:
7,000 Feet ($13,293.70)
A4R44 - Nvent Hoffman

Screw-Cover Drip-Shield Type 3R With Knockouts, 4X4X4, Gray, Steel

MFR Part #:
A4R44
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
56 Each
Pkg Sizes:
1 Each ($36.66)

MFR Part #:
CSR2200N
Manufacturer:
Eaton Corp
Local Availability:
In Stock
Total Availability:
1,659 Each
Pkg Sizes:
1 Each ($373.66)

MFR Part #:
N/A
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
2,500 Feet ($3,515.90)
CSR2200N - Eaton

Main Breaker Kit, 200 A, 120/240 V, 6.25 In Overall Length, 5.25 In Overall Width, 5 In Overall Height, 2.76 LB/Ea

MFR Part #:
CSR2200N
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,659 Each
Pkg Sizes:
1 Each ($373.66)
B30R10000 - Brady®

B30 Series R10000 Printer Ribbon, Roll Of 200', Black, 4.33" W

MFR Part #:
B30-R10000
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($173.89)
A200M4CAC - Eaton

Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 135A, Three-Pole, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Wired For Separate Control

MFR Part #:
A200M4CAC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($13,345.72)
A200M4CAC - Eaton

Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 135A, Three-Pole, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Wired For Separate Control

MFR Part #:
A200M4CAC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($13,345.72)

Begin Live Chat