Search Results for "360005PN"

1-20 of 1072
360H1SEC - Time Mark

Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight

  • MFR Part #: 360H1SEC
  • Total Availability: 1
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.96) ·
360H1SEC - Time Mark Corporation

Total Availability: In Stock

360H1MIN - Time Mark

The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra

  • MFR Part #: 360-H-1MIN
  • Available from manufacturer.
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.96) ·
360H1MIN - Time Mark Corporation

Total Availability: Available from manufacturer.

ENP1700NA - Legrand-On-Q

<P>The 17-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP1700NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes , Such As Networking Equipment, Access Points, Switches and More. The ENP1700NA Is Compatible With Devices Like The Samsung One Connect Box, Apple TV, Roku, Ama

  • MFR Part #: ENP1700NA
  • Total Availability: 18
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 1 ($57.36) ·
ENP1700NA - Pass & Seymour/Legrand

Total Availability: In Stock

MP300 - Panduit®

The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.

  • MFR Part #: MP300
  • Total Availability: 20
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($677.29) ·
MP300 - Panduit Corporation

Total Availability: In Stock

5PX1500RT - Eaton

Etn 5PX1500RT Eaton 5PX Ups

  • MFR Part #: 5PX1500RT
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,333.77) ·
5PX1500RT - Eaton Power Quality

Total Availability: Available from manufacturer.

3600S02 - MPL

1/4" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S

  • MFR Part #: N/A
  • Total Availability: 8
3600S02 - Mako Products LLC

Total Availability: In Stock

3600S04 - MPL

1/2" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S

  • MFR Part #: N/A
  • Total Availability: 9
3600S04 - Mako Products LLC

Total Availability: In Stock

0KLK005.T - Littelfuse

KLK005 Is A Midget Fuse With An Ampere Rating Of 5.

  • MFR Part #: KLK005
  • Total Availability: 6
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($38.58) ·
0KLK005.T - Littelfuse

Total Availability: In Stock

5P3000 - Eaton

Eaton 5P Ups, Tower, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Tower, True Sine Wave, Network Card Optional

  • MFR Part #: 5P3000
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,012.90) ·
5P3000 - Eaton Power Quality

Total Availability: Available from manufacturer.

5PX3000RT3U - Eaton

Etn 5PX3000RT3U Eaton 5PX Ups

  • MFR Part #: 5PX3000RT3U
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,797.05) ·
5PX3000RT3U - Eaton Power Quality

Total Availability: Available from manufacturer.

D5P - LH Dottie

The D5P Is A 5-Gallon Contractor Grade Utility Pail Constructed Of High-Density, Impact Resistant Plastic. Supplies On The Jobsite. Due to Its Reinforced Upper Rim, The Pail Is Resistant to Cracking When Tipped Over or Dropped and Can Sustain A Maximum Weight Load Of 80 LBS. The High-Vis Yellow Color Provides Quick Identification On The Jobsite and It’S Uv and Weather Resistant.

  • MFR Part #: D5P
  • Total Availability: 1
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($6.74) ·
D5P - L.H. Dottie CO.

Total Availability: In Stock

ALUNIP1X5 - Ecn-Korns

1X5 Aluminum Nipple

  • MFR Part #: ALUNIP1X5
  • Total Availability: 50
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 1 ($19.52) ·
ALUNIP1X5 - Robroy/Ecn Korns

Total Availability: In Stock

5P3000RT - Eaton

Eaton 5P Ups, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Rack/Tower, True Sine Wave, Network Card Optional

  • MFR Part #: 5P3000RT
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,278.95) ·
5P3000RT - Eaton Power Quality

Total Availability: Available from manufacturer.

RPD5K1200 - Eaton

Eaton Nema 3R Enclosure. Accepts PD5, 3-Pole, 1200A Frame MCCB

  • MFR Part #: RPD5K1200
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,949.22) ·
RPD5K1200 - Eaton Corp

Total Availability: Available from manufacturer.

PN05F20WH - Wiremold

<P>PN5 Series For Closing Open End Of Raceway.</P>

  • MFR Part #: PN05F20WH
  • Total Availability: 4
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 2 ($4.14) ·
PN05F20WH - Wiremold

Total Availability: In Stock

B571300005 - BDR

B571300005

  • MFR Part #: N/A
  • Available from manufacturer.
B571300005 - Bender, Inc.

Total Availability: Available from manufacturer.

PN05L08FW - Wiremold

Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 1-1/8 In Width, 5/8 In Height, 0.13 LB

  • MFR Part #: PN05L08FW
  • Nacogdoches Availability: 232 Feet
  • Total Availability: 4,120 Feet
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 160 Feet ($515.20) ·
PN05L08FW - Wiremold

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ALUNIP2X5 - Ecn-Korns

2X5 Aluminum Nipple

  • MFR Part #: ALUNIP2X5
  • Total Availability: 66
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 1 ($38.65) ·
ALUNIP2X5 - Robroy/Ecn Korns

Total Availability: In Stock

PN05F06FW - Wiremold

Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB

  • MFR Part #: PN05F06FW
  • Nacogdoches Availability: 2
  • Total Availability: 27
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 2 ($3.96) ·
PN05F06FW - Wiremold

Available now at Nacogdoches: In Stock

Total Availability: In Stock

SDN524100P - Solahd

120W 24V Din P/S 115/230V In

  • MFR Part #: SDN5-24-100P
  • Total Availability: 1
  • Manufacturer: Solahd
  • Find: Similar Items
  • Pkg Sizes: 1 ($538.21) ·
SDN524100P - Appleton/Oz Gedney

Total Availability: In Stock

360H1SEC - Time Mark

Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight

MFR Part #:
360H1SEC
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($85.96)
360H1MIN - Time Mark

The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra

MFR Part #:
360-H-1MIN
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($85.96)
ENP1700NA - Legrand-On-Q

<P>The 17-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP1700NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes , Such As Networking Equipment, Access Points, Switches and More. The ENP1700NA Is Compatible With Devices Like The Samsung One Connect Box, Apple TV, Roku, Ama

MFR Part #:
ENP1700NA
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
1 Each ($57.36)
MP300 - Panduit®

The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.

MFR Part #:
MP300
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($677.29)
5PX1500RT - Eaton

Etn 5PX1500RT Eaton 5PX Ups

MFR Part #:
5PX1500RT
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,333.77)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($77.08)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($89.15)
0KLK005.T - Littelfuse

KLK005 Is A Midget Fuse With An Ampere Rating Of 5.

MFR Part #:
KLK005
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($38.58)
5P3000 - Eaton

Eaton 5P Ups, Tower, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Tower, True Sine Wave, Network Card Optional

MFR Part #:
5P3000
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,012.90)
5PX3000RT3U - Eaton

Etn 5PX3000RT3U Eaton 5PX Ups

MFR Part #:
5PX3000RT3U
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,797.05)
D5P - LH Dottie

The D5P Is A 5-Gallon Contractor Grade Utility Pail Constructed Of High-Density, Impact Resistant Plastic. Supplies On The Jobsite. Due to Its Reinforced Upper Rim, The Pail Is Resistant to Cracking When Tipped Over or Dropped and Can Sustain A Maximum Weight Load Of 80 LBS. The High-Vis Yellow Color Provides Quick Identification On The Jobsite and It’S Uv and Weather Resistant.

MFR Part #:
D5P
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($6.74)
ALUNIP1X5 - Ecn-Korns

1X5 Aluminum Nipple

MFR Part #:
ALUNIP1X5
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
1 Each ($19.52)
5P3000RT - Eaton

Eaton 5P Ups, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Rack/Tower, True Sine Wave, Network Card Optional

MFR Part #:
5P3000RT
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,278.95)
RPD5K1200 - Eaton

Eaton Nema 3R Enclosure. Accepts PD5, 3-Pole, 1200A Frame MCCB

MFR Part #:
RPD5K1200
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($4,949.22)
PN05F20WH - Wiremold

<P>PN5 Series For Closing Open End Of Raceway.</P>

MFR Part #:
PN05F20WH
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
2 Each ($4.14)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
PN05L08FW - Wiremold

Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 1-1/8 In Width, 5/8 In Height, 0.13 LB

MFR Part #:
PN05L08FW
Manufacturer:
Wiremold
Local Availability:
In Stock
Total Availability:
4,120 Feet
Pkg Sizes:
160 Feet ($515.20)
ALUNIP2X5 - Ecn-Korns

2X5 Aluminum Nipple

MFR Part #:
ALUNIP2X5
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
66 Each
Pkg Sizes:
1 Each ($38.65)
PN05F06FW - Wiremold

Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB

MFR Part #:
PN05F06FW
Manufacturer:
Wiremold
Local Availability:
In Stock
Total Availability:
27 Each
Pkg Sizes:
2 Each ($3.96)
SDN524100P - Solahd

120W 24V Din P/S 115/230V In

MFR Part #:
SDN5-24-100P
Manufacturer:
Solahd
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($538.21)

Begin Live Chat