Add More Items
View All Quick Selects
Below you can add an image for '360005WH' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight
Total Availability: In Stock
Check local availability
Book Price
$85.96
Each
The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
P&S 2095W Disc Sub 2097W
$16.99
Juno 4-Inch Line Voltage Recessed Baffle Trim. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
$28.00
6" Drop Opal Trim With Reflector
$79.80
P&S 1595W Disc Sub 1597W
$14.79
This item is no longer available. Click to view alternate items.
250W MH 5-Tap Bal
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$237.07
<P>For Covering Joint Where Two Pieces Of 800BAC Series Raceway Cover Come Together.</P>
$0.67
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 200 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM200P, MHM200B, MHR200P, MHR200B, MHM200P1N4N4N
$511.12
Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$2.27
1GB350WH
$576.17
Per 100
<P>800 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
$2.86
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 In (Dia.) Width, 0.27 LB
$4.37
The F4X5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 4" X 5" (101.6 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
$26.67
Per Foot
The F3X5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 3" X 5" (76.2 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
$22.80
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$271.27
The F2X5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 5" (50.8 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
$20.24
The Power Rated Outside Corner Fitting Is Rated For Applications Up to 600V. It Is Designed For Use With The LDPH5 and Is White.
$4.17
Mounting Strap, 3.8 In, 1.3 In Thickness, Wall Mount, White, 0.0600 LB
$1,043.13
6" Shallow Baffle Trim
$46.71
20
Popularity
Default