Search Results for "360006DBK"

1-20 of 395
360H1SEC - Time Mark

Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight

  • MFR Part #: 360H1SEC
  • Total Availability: 1
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.96) ·
360H1SEC - Time Mark Corporation

Total Availability: In Stock

360H1MIN - Time Mark

The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra

  • MFR Part #: 360-H-1MIN
  • Available from manufacturer.
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.96) ·
360H1MIN - Time Mark Corporation

Total Availability: Available from manufacturer.

0RHB6Z00MLED2700 - ELG

ORHB6-Zoom-Led-27000L/30000L/36000L-120-347V-35K/4

  • MFR Part #: N/A
  • Total Availability: 41
  • Manufacturer: ELG
  • Find: Similar Items
  • Pkg Sizes: 1 ($129.60) ·
0RHB6Z00MLED2700 - Elite Lighting

Total Availability: In Stock

F614DBB - Minka Aire

54" DBB Timeless Fan

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Minka Aire
  • Find: Similar Items
  • Pkg Sizes: 1 ($279.95) ·
F614DBB - Minka Aire

Total Availability: Available from manufacturer.

DB96 - Industrial Connections &

Mounting Kit For For TF96

  • MFR Part #: N/A
  • Total Availability: 2
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 ($211.94) ·
DB96 - Industrial Connections &

Total Availability: In Stock

SCR0075S6 - PAP

SCR0075S6

  • MFR Part #: N/A
  • Available from manufacturer.
SCR0075S6 - Patriot Aluminum Products

Total Availability: Available from manufacturer.

GDB10A - Eaton

Eaton GDB Series Fast-Acting Fuse, 10A, 250 Vac or Less, 32 VDC (Self Certified)

  • MFR Part #: GDB-10A
  • Total Availability: 59
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($28.50) ·
GDB10A - Bussmann Fuses

Total Availability: In Stock

3600S02 - MPL

1/4" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S

  • MFR Part #: N/A
  • Total Availability: 8
3600S02 - Mako Products LLC

Total Availability: In Stock

GDB4A - Eaton

Eaton GDB Series Fast-Acting Fuse, 4A, 250 Vac or Less, 32 VDC (Self Certified)

  • MFR Part #: GDB-4A
  • Total Availability: 105
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($22.45) ·
GDB4A - Bussmann Fuses

Total Availability: In Stock

3600S04 - MPL

1/2" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S

  • MFR Part #: N/A
  • Total Availability: 9
3600S04 - Mako Products LLC

Total Availability: In Stock

MP300 - Panduit®

The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.

  • MFR Part #: MP300
  • Total Availability: 20
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($677.29) ·
MP300 - Panduit Corporation

Total Availability: In Stock

SCR0100S6 - PAP

SCR0100S6

  • MFR Part #: N/A
  • Available from manufacturer.
SCR0100S6 - Patriot Aluminum Products

Total Availability: Available from manufacturer.

GDB250MA - Eaton

Eaton GDB Series Fast-Acting Fuse, 0.250A, 250 Vac or Less, 32 VDC (Self Certified)

  • MFR Part #: GDB-250MA
  • Total Availability: 40
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($21.85) ·
GDB250MA - Bussmann Fuses

Total Availability: In Stock

CS007610 - ATE

CS007610 SC MM Fast Connector

  • MFR Part #: N/A
  • Available from manufacturer.
CS007610 - All Texas Electrical

Total Availability: Available from manufacturer.

FDB2LA - Appleton

Unilets FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 In, Width: 6-1/2 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Nu

  • MFR Part #: FDB-2L-A
  • Total Availability: 12
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,035.50) ·
FDB2LA - Appleton/Oz Gedney

Total Availability: In Stock

KDB1 - Killark

KDB/KB Series - Stainless Steel Drain/Breather - Thread Size ½ NPT

  • MFR Part #: KDB-1
  • Total Availability: 2,063
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,353.60) ·
KDB1 - Hubbell--Killark

Total Availability: In Stock

GDB1.6A - Eaton

Eaton GDB Series Fast-Acting Fuse 1.60A, 250 Vac or Less, 32 VDC (Self Certified), GDB-1-6a

  • MFR Part #: GDB-1.6A
  • Total Availability: 20
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($18.15) ·
GDB1.6A - Bussmann Fuses

Total Availability: In Stock

SEU63500 - Aluminum

Do Not Use - Use SEU63500 Alu

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.33) ·
SEU63500 - Aluminum

Total Availability: Available from manufacturer.

GDB3.15A - Eaton

Eaton GDB Series Fast-Acting Fuse 3.15A, 250 Vac or Less, 32 VDC (Self Certified), GDB-3-15a

  • MFR Part #: GDB-3.15A
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($15.05) ·
GDB3.15A - Bussmann Fuses

Total Availability: In Stock

GLC4DB - Nsi

The Nsi GLC-4DB Direct Burial Copper Ground Connector Makes Quick Work Of Grounding Copper Conductors In A Variety Of Outdoor Applications. The Copper Body and Stainless-Steel Screws Are Culus Listed For Direct Burial In Both Earth and Concrete When Used With Copper Wiring. This Connector’S Lay-In Lug Design Allows For Greater Flexibility When Securing Wires and Accommodates Conductors In The Range Of 4 to 14 Awg. The Connector Has A Temperature Rating Of 90 °C and A Voltage Rating Of 600V. Culus Listed

  • MFR Part #: GLC-4DB
  • Total Availability: 875
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,762.02) ·
GLC4DB - Nsi Industries

Total Availability: In Stock

360H1SEC - Time Mark

Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight

MFR Part #:
360H1SEC
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($85.96)
360H1MIN - Time Mark

The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra

MFR Part #:
360-H-1MIN
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($85.96)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
1 Each ($129.60)

MFR Part #:
N/A
Manufacturer:
Minka Aire
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($279.95)

MFR Part #:
N/A
Manufacturer:
Industrial Connections &
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($211.94)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.88)
GDB10A - Eaton

Eaton GDB Series Fast-Acting Fuse, 10A, 250 Vac or Less, 32 VDC (Self Certified)

MFR Part #:
GDB-10A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
59 Each
Pkg Sizes:
5 Each ($28.50)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($77.08)
GDB4A - Eaton

Eaton GDB Series Fast-Acting Fuse, 4A, 250 Vac or Less, 32 VDC (Self Certified)

MFR Part #:
GDB-4A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
105 Each
Pkg Sizes:
5 Each ($22.45)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($89.15)
MP300 - Panduit®

The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.

MFR Part #:
MP300
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($677.29)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($4.09)
GDB250MA - Eaton

Eaton GDB Series Fast-Acting Fuse, 0.250A, 250 Vac or Less, 32 VDC (Self Certified)

MFR Part #:
GDB-250MA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
40 Each
Pkg Sizes:
5 Each ($21.85)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($13.75)
FDB2LA - Appleton

Unilets FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 In, Width: 6-1/2 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Nu

MFR Part #:
FDB-2L-A
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
5 Each ($1,035.50)
KDB1 - Killark

KDB/KB Series - Stainless Steel Drain/Breather - Thread Size ½ NPT

MFR Part #:
KDB-1
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
2,063 Each
Pkg Sizes:
10 Each ($1,353.60)
GDB1.6A - Eaton

Eaton GDB Series Fast-Acting Fuse 1.60A, 250 Vac or Less, 32 VDC (Self Certified), GDB-1-6a

MFR Part #:
GDB-1.6A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
5 Each ($18.15)

MFR Part #:
N/A
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1 Foot ($1.33)
GDB3.15A - Eaton

Eaton GDB Series Fast-Acting Fuse 3.15A, 250 Vac or Less, 32 VDC (Self Certified), GDB-3-15a

MFR Part #:
GDB-3.15A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
5 Each ($15.05)
GLC4DB - Nsi

The Nsi GLC-4DB Direct Burial Copper Ground Connector Makes Quick Work Of Grounding Copper Conductors In A Variety Of Outdoor Applications. The Copper Body and Stainless-Steel Screws Are Culus Listed For Direct Burial In Both Earth and Concrete When Used With Copper Wiring. This Connector’S Lay-In Lug Design Allows For Greater Flexibility When Securing Wires and Accommodates Conductors In The Range Of 4 to 14 Awg. The Connector Has A Temperature Rating Of 90 °C and A Voltage Rating Of 600V. Culus Listed

MFR Part #:
GLC-4DB
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
875 Each
Pkg Sizes:
100 Each ($1,762.02)

Begin Live Chat