Add More Items
View All Quick Selects
Below you can add an image for '3602' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$85.96
Each
Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight
Total Availability: In Stock
Eaton 22.5 MM Non-Metallic Heavy-Duty Actuator Push-Pull Operator, Standard Actuator, Red, Plastic, Illuminated, No Light Unit, Two-Position, Maintained Push and Pull, E22 Series
$120.31
1/4" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S
$77.08
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 3500K, Unv 0-10V Dimming Driver, Curved.
$295.95
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved.
$295.96
2X2, Center Basket Troffer, 3280 Lumens, 4000K
$163.39
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Red Actuator, Flush, Plastic, No Light Unit, Black Bezel
$38.76
Standard Contact Block, 1E22 Series, 1.5 In Overall Width, 0.5 In Overall Height, 1.5 In Overall Length, 0.03 LB
Ready to ship from Springdale: In Stock
Springdale Availability: Out Of Stock
$42.11
Eaton M22 Modular Pushbutton, M22 Selector Switch, Completed Device, 22.5 MM, Knob, Three-Position, Maintained, Non-Illuminated, Bezel: Black, Button: Black, 2NO-2NC, IP67, IP69K, Nema 4X, 13
$65.96
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Jumbo Mushroom , Plastic, No Light Unit, 1NC, Black Bezel
$144.25
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained Contact, Push-to-Latch, Pull to Release, Red Actuator, Mushroom , Plastic, No Light Unit, Black Bezel
$103.00
Eaton, Non-Metallic Heavy-Duty Pushbutton, Red, Plastic Actuator, Chrome Bezel, 1NO, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 22.5 MM, Flush Pushbutton, E22 Series
$34.32
Eaton, Non-Metallic Heavy-Duty Pushbutton, Red, Plastic Actuator, Black Bezel, 1NO, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 22.5 MM, Flush Pushbutton, E22 Series
$27.96
1/2" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S
$89.15
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Mushroom , Anodized Aluminum, Emerg. Stop, No Light Unit
$152.28
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green Actuator, Extended, Plastic, No Light Unit, Chrome Bezel
$41.92
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
$88.26
20
Popularity
Default