Add More Items
View All Quick Selects
Below you can add an image for '36716' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
36X16X36 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Lift Off Hinges
Total Availability: In Stock
Check local availability
Book Price
$1,699.83
Each
36X36X36 T15
$1,080.56
Browse locations near you.
Unt 363612RTSCNK N3R Screw Cover Pu
$819.23
364-Double Motor Base
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$97.50
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$583.49
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,229.03
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$741.53
Eaton B-Line Series Type 3/3R Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$993.78
Eaton B-Line Series Type 4 Panel Enclosure, 36"Height, 8"Length, 24"Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,021.65
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 30" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,558.62
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$545.90
Milb 363614-CT3R-SP1 Hinge Cover ST
$4,257.53
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 30" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$6,117.54
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 10" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,347.77
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 8" Length, 24" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$3,356.62
Eaton B-Line Series CT Lift Off Cover, 3R, 12 Gauge Steel, Ansi 61 Gray Paint Finish, Galvanized Steel, Surface Mount, 1P or 3P, Lift Off Cover
$1,978.93
36X18X16 Wood Reel
$208.25
Per Foot
Wood Reel, 16 In Diameter, Wood Material, 36 In Overall Length, 18 In Overall Width
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,427.37
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 16" Length, 36" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$7,630.98
20
Popularity
Default