Add More Items
View All Quick Selects
Below you can add an image for '3701600' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$79.55
Each
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
175W ED17 Hid Metal Halide Clear E26 (Medium) Base, Box
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
$37.92
100W ED17 Hid Protected Metal Halide Clear E26 (Medium) Base, Box
$22.72
13W Twin Tube CFL Warm White GX23 Base, Box
$3.00
320W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
$53.88
400W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
$33.60
13W Double Twin Tube CFL Warm White G24Q-1 Base, Box
Total Availability: In Stock
$8.36
70W ED17 Hid Protected Metal Halide Clear E26 (Medium) Base, Box
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 1 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-02,
$16.00
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
Eaton 10316 Hazardous Location Limit Switch, Type LP Pneumatic Time Delay Limit Switch, Pneumatic Time Delay, Die Cast Zinc Enclosure, 10A Max Ac, 0.2A Max DC, 1NO-1NC, 10A At 120VAC / 0.2A At 120VDC, Screw Terminals, Side Rotary
$933.85
7 Outlet Surge Strip 1250J 4FT Cord Black
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$36.24
Per Foot
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Black, Double Set Screw, Male, Thermoplastic Elastomer (Tpe), 600 Vac/DC
$143.76
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, Black, Male, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
$103.56
16/4 Tray Cable-500'
$799.81
Per 1,000 Feet
P&S 97160I Disc No Sub
$45.14
16/2 Tray Cable-500'
$699.63
Tray Cable, 16 Awg Conductor Size, Made In Usa, 4 - Conductors, 1000 FT Overall Length, Carton Package Type
20
Popularity
Default