Add More Items
View All Quick Selects
Below you can add an image for '37023' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 1 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-02,
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$16.00
Each
400W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
$33.60
Browse locations near you.
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
$79.55
13W Double Twin Tube CFL Warm White G24Q-1 Base, Box
Total Availability: In Stock
$8.36
175W ED17 Hid Metal Halide Clear E26 (Medium) Base, Box
$23.28
100W ED17 Hid Protected Metal Halide Clear E26 (Medium) Base, Box
$22.72
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover With Integral Gasket, Feraloy Iron Alloy, 1"
$26.12
13W Twin Tube CFL Warm White GX23 Base, Box
$3.00
320W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
$53.88
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
$37.92
70W ED17 Hid Protected Metal Halide Clear E26 (Medium) Base, Box
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 1 In Trade Size, 1 In Hub Size, Screw, 0.26 LB/Ea
$9.08
Blank Cover, Form 7 Body Type, 1 In Trade Size, 5 In Length, Wedge Nut, 0.21 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$13.04
Blank Cover, Form 7 Body Type, 1 In Trade Size, 5 In Length, Wedge Nut, 0.22 LB/Ea
$21.07
1" Stamp Steel Form 7 Conduit Cover W/ Gasket,
$27.60
Blank Cover, Form 7 Body Type, 1 In Trade Size, 1.76 In Length, Snaptight, 0.18 LB/Ea
$12.65
10UF 370V Oval Run Capacitor
$5.58
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
Blank Cover, Form 7 Body Type, 1 In Trade Size, 1.75 In Length, Wedge Nut, 0.6 LB/Ea
$20.01
20
Popularity
Default