Add More Items
View All Quick Selects
Below you can add an image for '37472' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$63.48
Each
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
Total Availability: In Stock
$1.71
Browse locations near you.
SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 4 In Length, 3/4 In Height
$975.29
Per 100
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #1 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
$872.16
150W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
50W ED17 Hid High Pressure Sodium Clear E26 (Medium) Base, Box
$34.74
400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$37.52
FZ Series Fittings - Device Box Accessories - Standard and Hostile Locations - Square Toggle Handle
$65.65
Scotch Packaging Tape Tan, 48 MM X 50 M
$2.96
Axis P1447-Le Network Camera
Request Quote
42W Twist CFL Highwage Daylight E26 (Medium) Base, 120 Volt, Box
$12.70
Watertite® Standard Molded W Cordset, 2 Pole/3 Wire, Cordset Length 0.91M (3.0' ), Nema 5-15, 125V
$330.58
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 3.19 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
$53.59
250W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$19.30
32W Triple Twin Tube CFL Cool White GX24Q-3 Base, Box
$9.46
FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 4.13 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
$69.67
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, X Shape, 1-1/4"
$94.59
P&S 3764 CONN4W 50a250vdc50a600vac
$20,458.93
This item is no longer available. Click to view alternate items.
20
Popularity
Default