Add More Items
View All Quick Selects
Below you can add an image for '3797CH KICHLER COMPANY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
42W Twist CFL Highwage Daylight E26 (Medium) Base, 120 Volt, Box
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$12.70
Each
Scotch Packaging Tape Tan, 48 MM X 50 M
Total Availability: In Stock
$2.96
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3-1/2" NPT, End 2: 2-1/2" NPT, Feraloy Iron Alloy
$197.19
400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$37.52
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
1000W ET25 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$89.81
50W ED17 Hid High Pressure Sodium Clear E26 (Medium) Base, Box
$34.74
250W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$19.30
150W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
32W 48IN LT Bulb
$8.94
Scotch® Box Sealing Tape 371 Is An Industrial Grade Packing Tape That Securely Closes A Wide Variety Of Medium Weight Box Materials, Including Recycled Fiberboard. The Polypropylene Film Backing Is Easy to Unwind and Resists Abrasion, Moisture and Scuffing. The Backing Easily Conforms Around Edges and On Rough Surfaces For A Tight Seal.
$13.31
32W Triple Twin Tube CFL Cool White GX24Q-3 Base, Box
$9.46
Replacement Contact Kit, Contactors A200, A201, A201 Series, Motor Control Renewal Parts- Contact Kit, 38.1000 MM Overall Width, 3 Poles, 33.0200 MM Overall Length, 33.0200 MM Overall Height, 15 LB
$678.78
P&S 3764 CONN4W 50a250vdc50a600vac
$20,458.93
Per 100
This item is no longer available. Click to view alternate items.
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #1 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
$872.16
Weatherproof Heavy Cast Aluminum Cover 2 Gang Power Outlet, 2.156-Inch Diameter Opening,
$44.56
Eaton'S 37MM Three-Phase Commercial Meter Stack Modules, 225A, Aluminum Bus 1200 Ampere, Lever Bypass, Seven-Jaws, 1 Socket, Three-Phase In, Three-Phase Out, Factory A-B Phase Balance, Ringless Security , 225 Ampere Socket Ampere, 208Y/120V
$2,290.82
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 2-1/2"
$414.89
Meter Socket, 320 A, 34.5 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub Opening Hub, 3 Phases, 15 In Overall Width, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 42 LB
$1,253.36
20
Popularity
Default