382DC - 3/4" Diecast Insulated Grounding Bushing

Bridgeport

  • $7.81 (Each)
  • $7.81 (Each)

  • $390.66 (Per 50)

  • $781.32 (Per 100)

  • $3,906.60 (Per 500)

In-Stock: 0 available locally (Ennis, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
382DC
Manufacturer
Bridgeport
Manufacturer's Part Number
382-DC
Description
3/4" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 3/4 In Trade Size, Round, #14 to 4 Awg Cable Size, 7/16 In Width, 1-5/16 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747093820 / 0781747093820 / 00781747093820
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.81 (Each)
Carton
$390.66 (Per 50)
Standard Packaging
$3,906.60 (Per 500)
Stock Availability
Ennis
0 (Find nearest stock)
DFW RDC
1,434
All Stores
28,637
Resources
Images
 
 
382DC - Small Image
 
382DC - Large Image
 
382DC - Large Image
 
382DC - Video
Attachments
 
 
382DC - Specification Sheet
Other Links
 
 
382DC - Other
 
382DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Color
Grey with Black Insulator
Dimensions and Weight
Width
7/16 in
Diameter
1-5/16 in
Size
3/4
Descriptions
Description
3/4" DIECAST INSULATED GROUNDING BUSHING
Product Type
Insulated Grounding Bushing
Long Description
Insulated Grounding Bushing, 3/4 in Trade Size, Round, #14 to 4 AWG Cable Size, 7/16 in Width, 1-5/16 in Diameter
Features
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C.
Short Description
Insulated Grounding Bushing, 3/4 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate
Special Features
Grounding Lug Wire Capacity #14 - #4;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation
extra long description
BPT 382-DC 3/4 GRD. BUSH. INS.14-4
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated
Insulated/Non-Insulated
Insulated
Cable Size
#14 to 4 AWG
for use with
Terminate Service Conduit to Cabinet
Standards Met
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
package quantity
50 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
382-DC
GTIN
00781747093820
UPC
781747093820
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
BUSHING
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.07
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Used With Locknut to Terminate Service Conduit to Cabinet
standard
cULus
Temperature Rating
150?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28,637

Location search:

* All prices subject to change.

Begin Live Chat