Add More Items
View All Quick Selects
Below you can add an image for '3GJ7530' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Polaris Sitg-3/0 10-Pack Of Replacement Sleeves Fit Polaris Grey Multi-Tap Connectors Sized For 3/0 €“ 4 Awg Wires. The Sleeves Are Made From Tin Plated Copper and Rated For Up to 600V Charges. The Set Screws In Polaris Grey Connectors Crimp The Internal Sleeve When Tightened, Ensuring A Strong Connection With Fine-Stranded Copper Wires. These Replacement Sleeves Allow Connectors to Be Re-Used Like Brand New. Use These Connectors In A Wide Range Of Splicing Fine-Stranded Wire Applications, Including I
Total Availability: In Stock
Check local availability
Book Price
$38.57
Each
Eaton Crouse-Hinds Series XJG Bonding Jumper, Rigid/Imc, 4" Maximum Conduit Movement, Used With XJG94 HDG, 3-1/2" Trade Size
$453.54
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, 4" Maximum Conduit Movement, 3/4" Trade Size
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$286.05
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 3/4" Trade Size
$314.90
Gang Box, Silver, 58 Cu.In Capacity, 3 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 24 Knockouts, Horizontal Mount, 3 Outlets, 8-5/8 In Length, 4-1/2 In Width, 1-5/8 In Height, 1.31 LB/Ea
$4,902.64
Per 100
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 30A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
$883.16
3 Aluminum Coupling
$5,001.80
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 30A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
$652.79
00032664627002|0032664|032664627002|03266462700|62700|PJ3A SP L|PJ3ASPL|PJ3A-SP-L|Wallplate 3G Toggle Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ3A SP L|Arrow Hart - Cooper Wiring Devices PJ3ASPL|Arrow Hart - Cooper Wiring Devices PJ3A-SP-L|Cooper Wiring Devices PJ3A SP L|Cooper Wiring Devices PJ3ASPL|Cooper Wiring Devices PJ3A-SP-L|Cooperwiring PJ3A SP L|Cooperwiring PJ3ASPL|Cooperwiring PJ3A-SP-L|Eagle PJ3A SP L|Eagle PJ3ASPL|Eagle PJ3A-SP-L|Eaton PJ3A SP L|Eaton PJ3ASPL|Eaton PJ3A-SP-L|Eaton Wirin
$108.00
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 3/4" Trade Size
$414.85
The Polaris IPLG3/0-4 Grey Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 3/0 - 4 Awg Class B, C or D Wires or 2/0 - 2 Awg Class K, M or I Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Specially Designed For Fine-Stranded Copper Wires With A Pre-Installed Tin Plated Copper Ferule That Collapses As The Screw Is Tightened to Form A Strong Connection With Fine-Stranded Wires. Removable Access Plugs Cover The Hex Screws Used to Tighten TH
$65.97
Unilets Recessed Head Close-Up Plug, Size: 3 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, GR
$4,294.55
Three-Gang Adjustable New Work Outlet Box, Volume 49 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
$3,450.97
3 Pole, 125 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
$1,687.20
Multigang Switch Box, Galvanized, 56.3 In Capacity, 6-7/8 In Width, 4-9/16 In Height, 1/2 In Knockout Size, 9 Knockouts, 2 Gang, 117.0 LB/100
$7,929.91
3/4" Mighty-Bond® Intersystem Bonding Bridge and Coupling Combination
$5,764.00
Cord Grip Connector, Yellow, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.65 to 0.75 In Cable/Cord Size, 1-9/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
$1,628.78
<P>Your Go-to Floor Box Just Got Better. Rfba Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around Corners. A
$455.86
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.35 to 0.45 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
$370.14
20
Popularity
Default