Add More Items
View All Quick Selects
Below you can add an image for '3RH21221AP60' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$88.14
Each
C-Type Copper Compression Tap, #2 Awg (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
Total Availability: In Stock
$502.84
Per 100
Cantex 5221060 Is A 3 In. X 90-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$6,730.57
Milb CP3BA5421122APCSME01 CP3B-A, RL
$4,761.96
Straight Section Lay-In Liftoff-Cover Type 1 No Kos, 12X12X60, Gray, Steel
$415.40
X22 Flood 60/50/40/30W 3000K/4000K/5000K 7HX6V/6HX6V/5HX5V Knuckle Photocell Bronze
$191.51
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$179.37
Cover Control Kit, 2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$221.68
TLS 2200 Series R6210 Printer Ribbon, Roll Of 75', Black, 2" W
$68.51
Eaton E22 Pushbutton, Non-Metallic Assembled Indicating Light, Heavy-Duty, Standard Actuator, Incandescent, Full Voltage, Nema 3, 3R, 4, 4X, 12, 13, 110, 120 Vac/DC, W1121, Red, Plastic, 120, 110 Vac/DC
$84.21
Standard Contact Block, 1NC Contact Configuration, E22 Series, 1.5 In Overall Width, 0.5 In Overall Height, 1.5 In Overall Length, 0.03 LB
$42.11
6" 13/16/19W Led Comm DNLT 27/30/35/40/50K
$59.95
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Copper-Free Aluminum, Vertical or Horizontal, Group B Rated, 3/4"
$52.17
MH Ballast 175W M57 5-Tap Cwa
$91.50
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
$166.41
Beam Clamp 3/8 Large Mouth Domestic
$15.00
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 15 KW 20 HP CT 3PH 50/60 HZ 61A Output IP21/Type 1 Enclosure FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$4,966.29
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 2-1/2 Inch; Rigid Conduit Used On; Ul Approval; 2.455 Inch Diameter; 2 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
$8,551.59
P&S R603PIV 600W P/DMR Rfi 3W Iv
$26.82
20
Popularity
Default