Add More Items
View All Quick Selects
Below you can add an image for '3RT20151AN61' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00080083802654|0080083|080083802654|08008380265|80265|24RTC6840|2X4 Led Troffer 6800 Lumen 40K 0 to 10V|Cooper Lighting 24RTC6840|Cooperlighting 24RTC6840|Eaton / Cooper Lighting 24RTC6840|Eaton Cooper Lighting 24RTC6840|Eeton Cooper Lighting 24RTC6840|Halo - Cooper Lighting 24RTC6840|Metalux 24RTC6840
Total Availability: In Stock
Check local availability
Book Price
$172.93
Each
3/4" Emt Steel Compression Couplings Raintight Usa
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3.85
Eaton Powerxl DC1 Series Drives, IP20 240V 1PH In/3PH Out 5HP, 15A Enh FW
$953.93
3/4" Raintight Threadless Rigid Compression Couplings
$2,220.01
Per 100
3/4" Raintight Threadless Rigid Compression Connectors
$1,644.00
Wiring Trough Nema Type 3R, 6.00X6.00X60.00, Gray, Steel
$285.35
Klein SL31615 3/16" SL Power Driver
$7.43
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 10 Per Carton Standard Package; 3 Inch Trade Size; Threaded End Type; Galnip Model
Available now at DFW RDC: In Stock
DFW RDC Availability: In Stock
$3,606.17
Etn 5PX1500RT Eaton 5PX Ups
$1,333.77
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
$64.67
ST203M-K1 1A, 3 Pole Din Rail Breaker
$492.93
Ring Terminal, Large Wire, 6 Awg, 3/8" Stud Size, Non-Insulated, Bulk Package.
$1,469.31
Per 1,000
20X20X6 N1 JB NK W/ 4 SPCL Holes
$57.14
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Line and Load Terminals, 630 A, #2 Awg-500 Kcmil Cu/Al, Frame J-K, Series G, Three-Terminal
$206.26
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.2 LB/Ea
$368.63
IEC Contactor, 3 Poles, 115 A, 480 V Ac, 3 Phases, 1 Auxiliary Contact, 3.22 In Overall Length, 4.25 In Overall Width, 4.33 In Overall Height, 2.54 LB
$2,479.89
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.24 In Length, 0.15 LB/Ea
$303.71
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Stainless Steel Type 316, 3/8" Bolt Size, Square Washer
$3,060.90
The P6-14R-T Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$1,244.72
Eaton 5P Ups, 1440 Va, 1440 W, 5-15P Input, Outputs: (8) 5-15R, 120V
$1,297.60
20
Popularity
Default