Add More Items
View All Quick Selects
Below you can add an image for '3RT20361AK60' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wiring Trough Nema Type 3R, 6.00X6.00X60.00, Gray, Steel
Total Availability: In Stock
Check local availability
Book Price
$285.35
Each
Econo Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 30 LB
$233.12
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 60 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Available now at Pineville: In Stock
Pineville Availability: In Stock
$117.17
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length
Wiring Trough Nema Type 3R, 10.00X10.00X60.00, Gray, Steel
Ready to ship from Alexandria: In Stock
Alexandria Availability: Out Of Stock
$461.94
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 32.24 LB
$259.12
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X60, Gray, Steel
$262.41
Wiring Trough Nema Type 3R, 4.00X4.00X36.00, Gray, Steel
$151.61
Wiring Trough Nema Type 3R, 10.00X10.00X36.00, Gray, Steel
$352.30
Eaton B-Line Series CT Lift Off Cover, 3R, 12 Gauge Steel, Ansi 61 Gray Paint Finish, Galvanized Steel, Surface Mount, 1P or 3P, Lift Off Cover
$1,978.93
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 10X10X60, Gray, Steel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$398.86
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X60, Gray, Steel
$132.78
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 60X36, White, Steel
$531.56
Unt 363612RTSCNK N3R Screw Cover Pu
$819.23
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X60, Gray, Steel
$138.53
Straight Section Lay-In Liftoff-Cover Type 1 No Kos, 12X12X60, Gray, Steel
$415.40
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 19.2 LB
$210.26
Econotrough Nema Type 3R, 6.00X6.00X36.00, Galvanized, Steel
$175.24
Eaton B-Line Series Type 3/3R Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$993.78
UL489 MCB 3P C 60A 240
$190.28
20
Popularity
Default