Add More Items
View All Quick Selects
Below you can add an image for '3RU21464HB0' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Available now at Rock Hill: In Stock
Total Availability: In Stock
Rock Hill Availability: In Stock
Book Price
$280.87
Each
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
Check local availability
$579.92
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 20.98" (533MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$29.49
Per 100
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 100 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
$563.54
Outdoor Accessory Weatherproof Cover Round 3 Holes Black
$7.41
3M™ 3C Bok Cold Shrink 3 Conductor Breakout Kit Allows You to Use 1 (Single) Conductor Accessories On 3 (Three) Conductor Cables. This Kit Offers Greater Flexibility For Medium Voltage Applications, Especially In Tight Spaces. It Facilitates Quick and Easy Installation Even In Confined Spaces Without The Use Of Special Tools.
$671.48
8"X4" 3 Way Stamped Curved Blade Register
$5.16
Milb CP3BA1121122GPME01 CP3B-A, RTTB
$2,460.00
Replacement Glass For Fan P211BN552BNGW
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
TLS 2200 Series R6210 Printer Ribbon, Roll Of 75', Black, 2" W
$68.51
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 2-1/2 Inch; Rigid Conduit Used On; Ul Approval; 2.455 Inch Diameter; 2 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
$8,551.59
B217P-120 Gray Plastic CL
$1,518.06
Per 100 Feet
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
RMK RD21NA-BKNR DCCG, Black, Poly, 3/
$6.54
Main Circuit Breaker Loadcenter, 30 Spaces, 42 Circuits, 150 A, 120/208/240 V Ac, #6 to 4/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 68.5800 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height, 37.84 LB
$1,013.11
3CT Dimmable 120V Uc, Uww+WW+WH, 12W, 16IN , WH, C/Etl/Us, Es, 850LM, 2700-3000-4000K, 90+Cri
$38.21
00074983698189|0074983|074983698189|07498369818|69818|LCCXF2 14B E|LCCXF214BE|LCCXF2-14B-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14B E|Pandewit LCCXF214BE|Pandewit LCCXF2-14B-E|Panduit Corp LCCXF2 14B E|Panduit Corp LCCXF214BE|Panduit Corp LCCXF2-14B-E|Panduit LCCXF2 14B E|Panduit LCCXF214BE|Panduit LCCXF2-14B-E
$1,192.33
20
Popularity
Default