Add More Items
View All Quick Selects
Below you can add an image for '3SU14012BH301AA0' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$115.34
Each
Xv30310c00a001c
Check local availability
$5,318.75
Xv30370c00a001c
$4,205.63
3" Ermc-Alum Coupling
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5,192.06
Per 100
Main Circuit Breaker Loadcenter, 30 Spaces, 42 Circuits, 150 A, 120/208/240 V Ac, #6 to 4/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 68.5800 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height, 37.84 LB
$1,013.11
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Aluminum, 3"
$96,242.40
Eaton Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-30, Three-Pole, Four-Wire, Nylon
$68.97
3.6V 2600 Mah AA Lithium Battery
$7.99
Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal
$119.46
Eaton BR Main Breaker Loadcenter, Main Circuit Breaker, 150 A, L1, Copper, Nema 1, 10 Kaic, CC, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, #6-4/0 Awg, Nema 1
$1,736.93
XC303C11000
$2,301.28
3" Hub Water Tight Steel Usa
$64.13
Eaton BR Main Breaker Loadcenter, No Feed-Thru Lugs, Main Circuit Breaker, 125 A, L1, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, CC, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, #6-4/0 Awg Cu/Al, Combination, Nema 1, 208 Y/120, 240 V
$927.40
1/4'' X 3'' Hex Head Concrete Screw Bolt, Case Hardened Low Carbon Steel, Zinc Plated
$160.28
Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique Profile Permits Easy Wrenching. Smooth, Accurately Tapped Threads Facilitate Installation. Corrosion Resistant. Nema Types: 2, 3, 3R, 4, 4X, 12, 13. Used to Connect Rigid Metal Conduit or Imc to A Threqadless Opening In An Enclosure. Ul Standard: 514B, Ul Listed: E14814, E24264. E11853, Csa Standard: C22.2 No. 18.3. Csa Certified: 065178, Nema: FB-1, Trade Size 3.0 In
$5,733.58
14"X8" 3 Way Stamped Curved Blade Register
$10.66
Peco Fasteners 3" - 3 Piece Knockout Seal
$15.75
14"X8" 3 Way Stamped Register
$9.94
Eaton B-Line Series Straight Section, 4.12" H X 144" W X 12" L, 9" Rung Spacing, Aluminum
$1,721.58
Seu 4/0-3C Alu 500'
$5,098.80
Per 1,000 Feet
20
Popularity
Default