Add More Items
View All Quick Selects
Below you can add an image for '3UF79310CA000' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Xv30310c00a001c
Total Availability: In Stock
Check local availability
Book Price
$5,318.75
Each
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.9 In Overall Length, 3.2 In Overall Width, 1.05 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$560.83
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
3/8" X 12' SS316 Threaded Rod
$423.26
Per 100
Rigid Stainless Steel 316 Channel Nut With Spring 3/8" Trade Size
$3.48
3/4" X CL SS316 Nipple
$17.48
This item is no longer available. Click to view alternate items.
3/4" SS316 Box Connector
$184.17
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 90A, Three-Pole, Size 3, 25 HP At 208V, 30 HP At 240V, 50 HP At 480, 600V, A200 Series, Wired For Separate Control
$6,678.09
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100A, 480 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 22 Kaic At 480 Vac, 50/60 HZ
$1,822.42
Card Cloth Brush
$37.18
TCC 12-7 3C Cu 600V PN PHS Id PVC BK 100
$1,491.79
Per 1,000 Feet
3/8" SS316 Hex Nut
$13.85
Stainless Steel 316 Hex Nut 3/8"
Per Foot
Splicer Power Block, Standard Type; 5 Inch L X 4 Inch W X 2.61 Inch H Size; Copper Conductor Material; Csa Approval; 600 V Voltage Rating; 255 Ampere Current Rating; CC1433, Clear Plastic Cover Type; 150 Deg C Temperature Rating
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$56.72
3/4" SS316 Emt, 10'
Total Availability:
$1,789.19
Emt Stainless Steel 316 Conduit 3/4" 10 Feet Long
Per 100 Feet
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 100A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Line and Load, 50°C, 50/60 HZ
$3,084.86
Stainless Steel 316 Square Washer 3/8"
$16.18
3/4" SS316 Coupling
$30.85
20
Popularity
Default