Add More Items
View All Quick Selects
Below you can add an image for '3VA4120' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Warm White, Dimmable Driver, 3/4" Entry, 400W Equivalent, Heat and Impact Resistant Glass Lens, 13000 Lumens, 143 LM/W, Die Cast Aluminum, Yoke Mount, 347-480 Vac, 95W, 7X6 Optics
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$7,818.97
Each
This item is no longer available. Click to view alternate items.
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 3 Pole
Total Availability: In Stock
$1,138.00
F34/CX41/WM/Eco-T8-SPP New Technical Lamps
$5.61
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 320W Equivalent, Heat and Impact Resistant Glass Lens, 11000 Lumens, 144 LM/W, Die Cast Aluminum, Yoke Mount, 347-480 Vac, 84W, 7X6 Optics
Total Availability: Available from manufacturer.
$6,992.65
3.6V 2600 Mah AA Lithium Battery
$7.99
P&S F3403LA Disc Sub Wp3403la
$1.36
Eaton Combination- Usb-Type-A Charger, 20A 5-20R Receptacle, White, Usb, Brass, Thermoplastic, Flush, 5-20R, Two-Pole, Three-Wire, Tamper Resistant, Decorator, 125V
$59.60
Specifically Engineered For Premium 1" Printing, The M410 Label Printer Is An Everyday Workhorse For Datacom, Electrical and Lab Professionals. Print Pre-Sized or Continuous Labels Up to 1" Wide With Edge-to-Edge Printing. 110+ Hassle-Free Drop-In Cartridges With 12+ Purpose-Built Materials to Take On Whatever Your Work Demands. Get Seamless Cartridge Changes With An Easy-Swap Locking Mechanism While A Window In The Door Allows You to Easily Remember What'S Installed. Create and Print Two Ways — The Intuit
$347.81
R2AA-Ba
$7.35
Refrigerant R410A 25 LB Cylinder
$269.61
Eaton General Purpose Encapsulated Transformer, Ep, Copper, Nema 3R, 176, 60 HZ, Low Sound 42 DB, Single-Phase, 240 V, 480 V, 120/240 V, None, 115 °C Rise, 3 Kva, Indoor-Outdoor, 3a
$1,950.78
Specifically Engineered For Premium 1" Printing, The M410 Label Printer Is An Everyday Workhorse For Datacom, Electrical and Lab Professionals. Kit Includes Brady Workstation Design & Print Essentials Software and A Hard Case. Print Pre-Sized or Continuous Labels Up to 1" Wide With Edge-to-Edge Printing. 110+ Hassle-Free Drop-In Cartridges With 12+ Purpose-Built Materials to Take On Whatever Your Work Demands. Get Seamless Cartridge Changes With An Easy-Swap Locking Mechanism While A Window In The Door All
$462.59
Bur KC34B1 3/0-500 STR 1 Post 1 1/2
$784.68
P&S F3406LA Disc Sub Wp3406la
$1.57
Eaton Powerxl DC1 Series Adjustable Frequency Drives Low Voltage, IP20 480V In/460V Out 3HP, 5.8A Enh FW
$699.39
Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
$9,692.01
Per 1,000 Feet
Eaton DE1 Variable Speed Starter Modbus IP20 480V Three-Phase Mains Connection/Three-Phase Motor Connection 5.0A 3HP FS2
$534.94
Brady MC-250-342 Mseries B342 WHT 0
$79.75
20
Popularity
Default