Search Results for "401508051611"

1-20 of 1734
A50301151 - Abb

3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts

  • MFR Part #: A50-30-11-51
  • Total Availability: 1
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 20 ($43,996.20) ·
A50301151 - Industrial Connections &

Total Availability: In Stock

CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11BK50-C
  • Total Availability: 38,300
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.01) · 1,000 ($110.10) ·
CT11BK50C - Minnesota Mining (3M)

Total Availability: In Stock

CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11NT50-C
  • Total Availability: 27,600
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($10.75) · 1,000 ($107.50) ·
CT11NT50C - Minnesota Mining (3M)

Total Availability: In Stock

10250T16112 - Eaton

10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T16112
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($279.07) ·
10250T16112 - Eaton Corp

Total Availability: Available from manufacturer.

10250T113 - Eaton

Eaton 10250T Pushbutton 10250T, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Extended, Green Actuator, Chrome Bezel, Plastic Actuator

  • MFR Part #: 10250T113
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($89.52) ·
10250T113 - Eaton Corp

Total Availability: In Stock

10250TM11 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Close, 3/16 In High, White Letters

  • MFR Part #: 10250TM11
  • Total Availability: 38
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.70) ·
10250TM11 - Eaton Corp

Total Availability: In Stock

M611 - Brady®

M611 Label Printer

  • MFR Part #: M611
  • Total Availability: 1
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($869.55) ·
M611 - Brady Worldwide, Inc.

Total Availability: In Stock

10250T1311 - Eaton

Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.2 In Size, Non-Illuminated, 0.25 LB

  • MFR Part #: 10250T1311
  • Nacogdoches Availability: 7
  • Total Availability: 416
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($919.10) ·
10250T1311 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T15112
  • Nacogdoches Availability: 14
  • Total Availability: 89
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,710.10) ·
10250T15112 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

S803UK50 - Abb

High Performance Miniature Circuit Breaker With Cage Terminal, Rated Current 50 Amps, 3 Pole, Trip Curve K, Voltage Up to 240 Vac, Ultimate Short-Circuit Breaking Capacity 50 Ka, IEC/En 60947-2, Ul 489, Csa 22.2 No. 5-02

  • MFR Part #: S803U-K50
  • Available from manufacturer.
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($435.78) ·
S803UK50 - Industrial Connections &

Total Availability: Available from manufacturer.

10250T4011 - Eaton

Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 X 2 X 2.2 In Size, 0.24 LB

  • MFR Part #: 10250T4011
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.89) ·
10250T4011 - Eaton Corp

Total Availability: In Stock

10250T3011 - Eaton

Switch Operator, 10250T Series, 2 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.3 In Size, Non-Illuminated, 0.2 LB

  • MFR Part #: 10250T3011
  • Total Availability: 24
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($953.10) ·
10250T3011 - Eaton Corp

Total Availability: In Stock

10250TS51 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 3-Position Legend Plate, Black, Legend: Hand/Off/Auto, 1/8 In High, White Letters, Square

  • MFR Part #: 10250TS51
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.15) ·
10250TS51 - Eaton Corp

Total Availability: In Stock

10250TC11N - Eaton

Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, Clear Actuator, Glass, Legend: Blank Legend

  • MFR Part #: 10250TC11N
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($76.48) ·
10250TC11N - Eaton Corp

Total Availability: In Stock

GRPSB1150N - Powergrp

Nsi GRP-SB1150N CBL Tie Nat STL Bar

  • MFR Part #: GRP-SB1150N
  • Available from manufacturer.
  • Manufacturer: Powergrp
  • Find: Similar Items
  • Pkg Sizes: 100 ($40.01) ·
GRPSB1150N - Nsi Industries

Total Availability: Available from manufacturer.

10250TN11 - Eaton

Enclosure, Die Cast Enclosure Material, 1 Elements, 10250T Series, 4 In Overall Width, 3.75 In Overall Height, 5 In Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.3 LB

  • MFR Part #: 10250TN11
  • Nacogdoches Availability: 5
  • Total Availability: 258
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($235.20) ·
10250TN11 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250T112 - Eaton

Red Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 X 1.9 X 2.1 In Size, 0.35 LB

  • MFR Part #: 10250T112
  • Nacogdoches Availability: 3
  • Total Availability: 64
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($69.61) ·
10250T112 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250T111 - Eaton

Black Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Black, Plastic (Actuator) Material, 1.9 X 1.9 X 2.2 In Size, 0.2 LB

  • MFR Part #: 10250T111
  • Total Availability: 39
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($69.61) ·
10250T111 - Eaton Corp

Total Availability: In Stock

A50301184 - Abb

3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts

  • MFR Part #: A50-30-11-84
  • Available from manufacturer.
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 20 ($43,996.20) ·
A50301184 - Industrial Connections &

Total Availability: Available from manufacturer.

10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

  • MFR Part #: 10250T15113
  • Total Availability: 16
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($271.01) ·
10250T15113 - Eaton Corp

Total Availability: In Stock

A50301151 - Abb

3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts

MFR Part #:
A50-30-11-51
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
20 Each ($43,996.20)
CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11BK50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
38,300 Each
Pkg Sizes:
100 Each ($11.01)
1,000 Each ($110.10)
CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11NT50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
27,600 Each
Pkg Sizes:
100 Each ($10.75)
1,000 Each ($107.50)
10250T16112 - Eaton

10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T16112
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($279.07)
10250T113 - Eaton

Eaton 10250T Pushbutton 10250T, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Extended, Green Actuator, Chrome Bezel, Plastic Actuator

MFR Part #:
10250T113
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($89.52)
10250TM11 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Close, 3/16 In High, White Letters

MFR Part #:
10250TM11
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
1 Each ($12.70)
M611 - Brady®

M611 Label Printer

MFR Part #:
M611
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($869.55)
10250T1311 - Eaton

Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.2 In Size, Non-Illuminated, 0.25 LB

MFR Part #:
10250T1311
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
416 Each
Pkg Sizes:
10 Each ($919.10)
10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T15112
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
89 Each
Pkg Sizes:
10 Each ($2,710.10)
S803UK50 - Abb

High Performance Miniature Circuit Breaker With Cage Terminal, Rated Current 50 Amps, 3 Pole, Trip Curve K, Voltage Up to 240 Vac, Ultimate Short-Circuit Breaking Capacity 50 Ka, IEC/En 60947-2, Ul 489, Csa 22.2 No. 5-02

MFR Part #:
S803U-K50
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($435.78)
10250T4011 - Eaton

Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 X 2 X 2.2 In Size, 0.24 LB

MFR Part #:
10250T4011
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($86.89)
10250T3011 - Eaton

Switch Operator, 10250T Series, 2 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.3 In Size, Non-Illuminated, 0.2 LB

MFR Part #:
10250T3011
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
10 Each ($953.10)
10250TS51 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 3-Position Legend Plate, Black, Legend: Hand/Off/Auto, 1/8 In High, White Letters, Square

MFR Part #:
10250TS51
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($12.15)
10250TC11N - Eaton

Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, Clear Actuator, Glass, Legend: Blank Legend

MFR Part #:
10250TC11N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($76.48)
GRPSB1150N - Powergrp

Nsi GRP-SB1150N CBL Tie Nat STL Bar

MFR Part #:
GRP-SB1150N
Manufacturer:
Powergrp
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($40.01)
10250TN11 - Eaton

Enclosure, Die Cast Enclosure Material, 1 Elements, 10250T Series, 4 In Overall Width, 3.75 In Overall Height, 5 In Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.3 LB

MFR Part #:
10250TN11
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
258 Each
Pkg Sizes:
1 Each ($235.20)
10250T112 - Eaton

Red Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 X 1.9 X 2.1 In Size, 0.35 LB

MFR Part #:
10250T112
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
64 Each
Pkg Sizes:
1 Each ($69.61)
10250T111 - Eaton

Black Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Black, Plastic (Actuator) Material, 1.9 X 1.9 X 2.2 In Size, 0.2 LB

MFR Part #:
10250T111
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
39 Each
Pkg Sizes:
1 Each ($69.61)
A50301184 - Abb

3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts

MFR Part #:
A50-30-11-84
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
20 Each ($43,996.20)
10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

MFR Part #:
10250T15113
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($271.01)

Begin Live Chat