Search Results for "401508154842"

1-20 of 616
10250TM42 - Eaton

Legand Plate, Off On Legend, 10250T Series, 1.8 In Overall Length, 1.7 In Overall Width, 0.1 In Overall Height, Black, 5/32 In Letter Size, 0.01 LB

  • MFR Part #: 10250TM42
  • Nacogdoches Availability: 5
  • Total Availability: 330
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($9.19) ·
10250TM42 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250TS42 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: Off/On, 5/32 In High, White Letters, Square

  • MFR Part #: 10250TS42
  • Total Availability: 18
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($9.94) ·
10250TS42 - Eaton Corp

Total Availability: In Stock

10250TS48 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: Up/Down, 5/32 In High, White Letters, Standard

  • MFR Part #: 10250TS48
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.03) ·
10250TS48 - Eaton Corp

Total Availability: In Stock

10250TC48 - Eaton

Lens, 10250T Series, Push-Pull Actuator, Blank Legend, Illuminated, Green (Actuator), 1.5 X 1.5 X 0.5 In Size, 0.02 LB

  • MFR Part #: 10250TC48
  • Nacogdoches Availability: 4
  • Total Availability: 77
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($24.42) ·
10250TC48 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

HSTT50485 - Panduit

The HSTT50-48-5 Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.50” Diameter X 4’ Long (12.7 MM X 1.2 M). Color Black. 5 Per Package.

  • MFR Part #: HSTT50-48-5
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 5 ($31.75) ·
HSTT50485 - Panduit Corporation

Total Availability: Available from manufacturer.

EN4250 - Legrand-On-Q

Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Hinged Cover.

  • MFR Part #: EN4250
  • Available from manufacturer.
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 1 ($306.27) ·
EN4250 - Pass & Seymour/Legrand

Total Availability: Available from manufacturer.

10250TM15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

  • MFR Part #: 10250TM15
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.70) ·
10250TM15 - Eaton Corp

Total Availability: In Stock

10250TS15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

  • MFR Part #: 10250TS15
  • Total Availability: 9
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.03) ·
10250TS15 - Eaton Corp

Total Availability: In Stock

10250TA48 - Eaton

Eaton 10250T Pushbutton Boot, 10250T Series, Flush Boot, Red

  • MFR Part #: 10250TA48
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($48.74) ·
10250TA48 - Eaton Corp

Total Availability: Available from manufacturer.

E50SN - Eaton

Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea

  • MFR Part #: E50SN
  • Nacogdoches Availability: 1
  • Total Availability: 11
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($318.45) ·
E50SN - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T15112
  • Nacogdoches Availability: 14
  • Total Availability: 90
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,710.10) ·
10250T15112 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250T15712 - Eaton

Selector Switch, 10250T Series, 2 Positions, Key Actuator, Maintained Switch Action, 1 Cam Code, 2 X 1.8 X 2.2 In Size, Non-Illuminated, 0.4 LB

  • MFR Part #: 10250T15712
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($330.97) ·
10250T15712 - Eaton Corp

Total Availability: Available from manufacturer.

P50 - QWP

P50 Quickflash

  • MFR Part #: N/A
  • Total Availability: 1,797
  • Manufacturer: QWP
  • Find: Similar Items
  • Pkg Sizes: 12 ($78.48) ·
P50 - Quickflash

Total Availability: In Stock

10250H5300 - Eaton

Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Flush, Die Cast, For/Rev/Stop, Surface, Three Element

  • MFR Part #: 10250H5300
  • Total Availability: 20
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($572.04) ·
10250H5300 - Eaton Corp

Total Availability: In Stock

CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15NT50-C
  • Total Availability: 5,600
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($10.77) · 500 ($107.70) ·
CT15NT50C - Minnesota Mining (3M)

Total Availability: In Stock

E50KL36 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, Rod Clamp, For 0.12 Inch Diameter Rods, 14-221F(-10-105C), Stainless Steel, Ul, Csa, Ce

  • MFR Part #: E50KL36
  • Nacogdoches Availability: 6
  • Total Availability: 10
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($57.96) ·
E50KL36 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

  • MFR Part #: 10250T15113
  • Total Availability: 17
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($271.01) ·
10250T15113 - Eaton Corp

Total Availability: In Stock

E50KL200 - Eaton

Limit Switch Operator, E50 Series, Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 2.22 In Overall Length, 0.75 In Overall Depth, 0.65 In Overall Height, 0.5000 LB/Ea

  • MFR Part #: E50KL200
  • Nacogdoches Availability: 3
  • Total Availability: 86
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($40.98) ·
E50KL200 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

E50KL539 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.75 Inch Len, Type 303 Stainless Steel Lever, Ball Bearing Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce

  • MFR Part #: E50KL539
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.64) ·
E50KL539 - Eaton Corp

Total Availability: In Stock

CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15BK50-C
  • Nacogdoches Availability: 1,000
  • Total Availability: 20,700
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($21.57) · 500 ($107.85) ·
CT15BK50C - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250TM42 - Eaton

Legand Plate, Off On Legend, 10250T Series, 1.8 In Overall Length, 1.7 In Overall Width, 0.1 In Overall Height, Black, 5/32 In Letter Size, 0.01 LB

MFR Part #:
10250TM42
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
330 Each
Pkg Sizes:
1 Each ($9.19)
10250TS42 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: Off/On, 5/32 In High, White Letters, Square

MFR Part #:
10250TS42
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
1 Each ($9.94)
10250TS48 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: Up/Down, 5/32 In High, White Letters, Standard

MFR Part #:
10250TS48
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($12.03)
10250TC48 - Eaton

Lens, 10250T Series, Push-Pull Actuator, Blank Legend, Illuminated, Green (Actuator), 1.5 X 1.5 X 0.5 In Size, 0.02 LB

MFR Part #:
10250TC48
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
77 Each
Pkg Sizes:
1 Each ($24.42)
HSTT50485 - Panduit

The HSTT50-48-5 Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.50” Diameter X 4’ Long (12.7 MM X 1.2 M). Color Black. 5 Per Package.

MFR Part #:
HSTT50-48-5
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($31.75)
EN4250 - Legrand-On-Q

Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Hinged Cover.

MFR Part #:
EN4250
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($306.27)
10250TM15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

MFR Part #:
10250TM15
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($12.70)
10250TS15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

MFR Part #:
10250TS15
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($12.03)
10250TA48 - Eaton

Eaton 10250T Pushbutton Boot, 10250T Series, Flush Boot, Red

MFR Part #:
10250TA48
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($48.74)
E50SN - Eaton

Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea

MFR Part #:
E50SN
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($318.45)
10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T15112
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
90 Each
Pkg Sizes:
10 Each ($2,710.10)
10250T15712 - Eaton

Selector Switch, 10250T Series, 2 Positions, Key Actuator, Maintained Switch Action, 1 Cam Code, 2 X 1.8 X 2.2 In Size, Non-Illuminated, 0.4 LB

MFR Part #:
10250T15712
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($330.97)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1,797 Each
Pkg Sizes:
12 Each ($78.48)
10250H5300 - Eaton

Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Flush, Die Cast, For/Rev/Stop, Surface, Three Element

MFR Part #:
10250H5300
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($572.04)
CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15NT50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
5,600 Each
Pkg Sizes:
50 Each ($10.77)
500 Each ($107.70)
E50KL36 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, Rod Clamp, For 0.12 Inch Diameter Rods, 14-221F(-10-105C), Stainless Steel, Ul, Csa, Ce

MFR Part #:
E50KL36
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($57.96)
10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

MFR Part #:
10250T15113
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
1 Each ($271.01)
E50KL200 - Eaton

Limit Switch Operator, E50 Series, Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 2.22 In Overall Length, 0.75 In Overall Depth, 0.65 In Overall Height, 0.5000 LB/Ea

MFR Part #:
E50KL200
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
86 Each
Pkg Sizes:
1 Each ($40.98)
E50KL539 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.75 Inch Len, Type 303 Stainless Steel Lever, Ball Bearing Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce

MFR Part #:
E50KL539
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($100.64)
CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15BK50-C
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
20,700 Each
Pkg Sizes:
100 Each ($21.57)
500 Each ($107.85)

Begin Live Chat