403DC2 - 3/8" Flex Straight Diecast Squeeze Connector

Bridgeport

  • $1.11 (Each)
  • $1.11 (Each)

  • $55.64 (Per 50)

  • $111.27 (Per 100)

  • $556.35 (Per 500)

In-Stock: 0 available locally (Siloam Springs, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
403DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
403-DC2
Description
3/8" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 3/8 In Trade Size, Die-Cast Zinc Material, 9/16 In Length, 1-3/16 In Diameter, 1 Conductor, 0.062 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747154033 / 0781747154033 / 00781747154033
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.11 (Each)
Carton
$55.64 (Per 50)
Standard Packaging
$556.35 (Per 500)
Stock Availability
Siloam Springs
0 (Find nearest stock)
Springdale
643
All Stores
13,241
Resources
Images
 
 
403DC2 - Small Image
 
403DC2 - Large Image
 
403DC2 - Video
Attachments
 
 
403DC2 - Specification Sheet
Other Links
 
 
403DC2 - Other
 
403DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
9/16 in
Diameter
1-3/16 in
Size
3/8
Descriptions
Description
3/8" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 3/8 in Trade Size, Die-Cast Zinc Material, 9/16 in Length, 1-3/16 in Diameter, 1 conductor, 0.062 lb/EA
Features
Recommended cable types to connect steel or aluminum flexible metal conduit or armored cable to box or enclosure. (.56-.61 DIA.) For 12/3 to 10/3 steel or aluminum MC cable.
Short Description
Squeeze Connector, Zinc Die Cast, 3/8 in, Straight, Squeeze Connector
Special Features
HCF
extra long description
BPT 403-DC2 3/8 SQUEEZE CONN. ZINC
Additional Information
media
Yes
Connection Orientation
Straight
Connection Type
Squeeze
for use with
Flexible Metal Conduit
Standards Met
UL File No. E9391
package quantity
1 CT;50 Pk
Made in USA
yes
angle
180 Deg
Connector Type
Squeeze
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
403-DC2
GTIN
00781747154033
UPC
781747154033
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.062 lb/EA
Weight per each
0.062
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended Cable Types to Connect Steel or Aluminum Flexible Metal Conduit or Armored Cable to Box or Enclosure. (.56-.61 Dia.) For 12/3 to 10/3 Steel or Aluminum Mc Cable
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,241

Location search:

* All prices subject to change.

Begin Live Chat