Add More Items
View All Quick Selects
Below you can add an image for '40HP32AC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4/0-4, Conductor Range For Equal Main and Tap 4/0 STR-4 STR, Min Tap With One Max Main 4 Sol, Tin Plated
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$5,290.64
Per 100
40HP 1800RPM 324T Motor
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$1,209.33
Each
Quick-Release Hinge-Cover With Steel Panel, 40X32X14, Gray, Steel
$1,371.35
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
F32T8, 6500K, 85 Cri, High Performance Lamps. 25 PCS Per Carton
$3.23
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
F32T8, 5000K, 85 Cri, High Performance Lamps. 25 PCS Per Carton
BND SCH 40 4"X45DEGX150"R Be
$95.50
F32T8, 4100K, 85 Cri, High Performance Lamps, 25 PCS Per Carton
40W 120V A15 Med Base Clear Appliance Incand
$3.72
Gel 40R16/CD 25781 Incandescent Lam
$3.94
Incandescent G25 DCor Bulb Shape Soft White Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$3.29
Gel 40A15/F/CD 27495 Incandescent L
$1.67
BND SCH 40 6"X90DEGX48"R Be
$189.18
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
BND SCH 40 1"X90DEGX18"R Be
$5.50
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
BND SCH 40 6"X90DEGX36"R Be
$91.75
F32T8, 3500K, 85 Cri, High Performance Lamps, 25 PCS Per Carton
Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$4.29
20
Popularity
Default