L424 - 1-1/4 Squeeze

Arlington

  • $23.20 (Each)
  • $23.20 (Each)

  • $115.98 (Per 5)

  • $2,319.56 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L424
Manufacturer
Arlington
Manufacturer's Part Number
L424
Description
1-1/4 Squeeze
Zinc Die-Cast, Single Screw, 1-1/4" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 1.240
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997342409 / 00018997342409
Weight per unit
0.284 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.20 (Each)
Carton
$23.20 (Each)
Standard Packaging
$115.98 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
L424 - Small Image
 
L424 - Large Image
Attachments
 
 
L424 - Specification Sheet
Other Links
 
 
L424 - Other
 
L424 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Squeeze
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(2.240) x W(2.240) x H(1.982)
Descriptions
Long Description
Zinc die-cast, Single screw, 1-1/4" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: 1.240
Special Features
Concrete Tight, 1 1/4IN Knockout
extra long description
ARL L424 1-1/4" FLEX CONN
Product Type
1-1/4" Flex Conn
Description
1-1/4 SQUEEZE
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
L424
GTIN
00018997342409
UPC
018997342409
Taxonomies, Classifications, and Categories
Type
Squeeze Connector
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.284
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Flex AC MC Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat