Add More Items
View All Quick Selects
Below you can add an image for '414G' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lenox 20550-414R 4" 14TPI Metal Cutting Reciprocating Saw Blade, Pack Of 5
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3.57
Each
41X1225 - MS631 SVC Maint Kit
Total Availability: In Stock
$358.71
41X1228 - MX52X SVC Maint Kit
Request Quote
Mechanical Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.06 In Overall Length, Screw Terminal, 600 V, 0.02 LB/Ea
$128.12
Per 100
Lexmark 41X2586 MS33X SVC Fuser
$155.77
Pan LCAS4-14-L Culug, #4AWG, Short, 1/
Total Availability:
$130.73
This item is no longer available. Click to view alternate items.
The LCA4-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$184.38
Aluminum Cover With Neoprene Integral Gasket, 1 In (Trade), Gray, Powder Paint, 0.0900 LB
$1,064.07
Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating Temperature, 2-3/8 In Overall Length, 0.03 LB
$525.01
The LCCX4-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$517.22
4" X 25' Ul 181 Class 1 Air Connector (5 Layer)
$31.24
Connector, Squeeze, Zinc Die Cast, Insulated Throat, Trade Size 1 1/2 Inch
$4,608.02
1 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
$1,328.90
Lenox Hole Saw, Carbide, 4-1/8-Inch
$134.86
Squeeze Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 1-7/16 In Length, 2-5/8 In Diameter, 0.34 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,198.09
Oval Head Wall Plate Screw, Steel Material, 1/2 In. Length, #6-32 Thread Size, Brown Head Color, Painted Finish, Slotted Drive
$28.98
00745975083565|0745975|745975083565|74597508356|08356|GT4L41 MV|GT4L41MV|GT4L41-MV|Troffer|Acuity Brands GT4L41 MV|Acuity Brands GT4L41MV|Acuity Brands GT4L41-MV|Lithonia GT4L41 MV|Lithonia GT4L41MV|Lithonia GT4L41-MV|Lithonia Lighting GT4L41 MV|Lithonia Lighting GT4L41MV|Lithonia Lighting GT4L41-MV|Lithonialighting GT4L41 MV|Lithonialighting GT4L41MV|Lithonialighting GT4L41-MV|39111534|3882|Lensed Troffer|A Specialized Lighting Fixture Used Mostly For Suspended Ceiling and Recessed Lighting Situations.|El
$127.13
8FT Ledlescent Direct Wire Ballast Free Type B Led T8, Glass With Frosted Shatter Resistant Pet Coating, 42W, 120 277V, 80 Cri, 5000 Lumens, 4100K, 50000 HRS Life. 2 PC Snap Fit Design. Changeable Single Pin and RDC Base, Dimmable
$36.61
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, High Performance Flex Shaft Flange-Mounted Handle Mechanism, LG-Frame, Series G, Nema 4/4X, 4 FT
$1,262.28
The LCDX4-14A-L Tin-Plated Copper Compression Connector Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified.
$408.57
20
Popularity
Default