Add More Items
View All Quick Selects
Below you can add an image for '415G' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Condulet Mark 9 Cover With Integral Gasket, Sheet Aluminum, 3/4"
Total Availability: In Stock
Check local availability
Book Price
$20.38
Each
Eaton Series G Molded Case Circuit Breaker, LG-Frame, LG, Fixed Thermal, Adjustable Magnetic Trip, Three-Pole, 600 A, 600 Vac, 100 Kaic At 240 Vac, 70 Kaic At 415 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600 Vac, Line and Load, Metric
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$7,876.49
Eaton Series G Molded Case Circuit Breaker, LG-Frame, LG, Fixed Thermal, Adjustable Magnetic Trip, Three-Pole, 600 A, 600 Vac, 65 Kaic At 240 Vac, 35 Kaic At 415 Vac, 35 Kaic At 480 Vac, 18 Kaic At 600 Vac, Line and Load, Metric
$4,986.10
Blank Cover, Form 7 Body Type, 1/2 In Trade Size, 3.625 In Length, Wedge Nut, 0.12 LB/Ea
$13.52
Blank Cover, Form 7 Body Type, 1 In Trade Size, 5 In Length, Wedge Nut, 0.22 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$21.07
Eaton Series G Molded Case Circuit Breaker, LG-Frame, LG, Fixed Thermal, Adjustable Magnetic Trip, Three-Pole, 500A, 600 Vac, 65 Kaic At 240 Vac, 35 Kaic At 415 Vac, 35 Kaic At 480 Vac, 18 Kaic At 600 Vac, Line and Load, Metric
Aluminum Cover With Neoprene Integral Gasket, 3/4 In (Trade), Gray, Powder Paint, 0.5000 LB
$661.31
Per 100
Aluminum Cover With Neoprene Integral Gasket, 1/2 In (Trade), Gray, Powder Paint, 0.5000 LB
$538.31
Locknut, Grounding, Zinc Die Cast, Size 1 Inch, 14-4 Lug
$1,217.38
Aluminum Cover With Neoprene Integral Gasket, 1-1/4 to 1-1/2 In (Trade), Gray, Powder Paint, 0.1800 LB
$1,254.20
1/2" Stamp Steel Form 7 Conduit Cover W/ Gasket,
$12.19
Lenox Hole Saw, Carbide, 4-1/8-Inch
$134.86
Eaton Crouse-Hinds Series Condulet Form 8 Cover With Integral Gasket, Sheet Steel, 3/4"
$12.81
Transformer Lug Kit Kva Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.
$136.19
1" Stamp Steel Form 7 Conduit Cover W/ Gasket,
$27.60
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Brown, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
$122.34
Aluminum Cover With Neoprene Integral Gasket, 2 In (Trade), Gray, Powder Paint, 0.1300 LB
$1,528.52
Eaton Series G Molded Case Circuit Breaker, LG-Frame, LG, Fixed Thermal, Adjustable Magnetic Trip, Three-Pole, 300A, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, 18 Kaic At 600 Vac, Line and Load, Metric, 50/60 HZ, 80% Rated
$6,000.27
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Brown, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
$1,449.81
Eaton Series G Molded Case Circuit Breaker, LG-Frame, LG, Fixed Thermal, Adjustable Magnetic Trip, Three-Pole, 350 A, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, 18 Kaic At 600 Vac, Line and Load, Metric, 50/60 HZ, 80% Rated
$3,471.42
20
Popularity
Default