Add More Items
View All Quick Selects
Below you can add an image for '42500PNLED' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4 Port Panelboard Lug 250 MCM - 6 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".
Total Availability: In Stock
Check local availability
Book Price
$10,766.64
Per 100
Features:2 5/32IN Dia X 3 7/16IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$4,779.52
Conduit Pipe 21142000 Phoenix Conduit Coupling, Trade Size: 2 In, 2.65 In Outside Diameter, 2-1/32 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4,366.86
Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Screw-On Cover.
$225.42
Each
Nsi 11500 Cable Tie Black 11" 50LB
$35.59
5600080
$226.67
4' Frosted Lens For Snled Strip
$48.66
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
P&S ALLNLEDTM4 Disc No Sub
$161.19
This item is no longer available. Click to view alternate items.
Lens
SQD Qom2200mm
$501.54
DE000S 2-Gang Extension Ring - No Hole, Premium Powder Coated, Gray, 2 Gang, 1.6 LB
Available now at Sulphur: In Stock
Sulphur Availability: In Stock
$1,431.86
Conduit Pipe 22022000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 2 In, Flexibility: Rigid, NPT, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$7,571.19
Non-Reversing Starter, 3 Poles, 120 V Ac, 3 Phases, 10 HP Motor Power, 50 A, 4.1999 LB
$3,702.65
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120 Vac Coil Voltage, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control
The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.
$677.29
Nsi 14500 Cable Tie Black 14" 50LB
$36.01
Start Building Tomorrow’S Test Tool System Today With The Fluke 3000 FC Digital Multimeter. The New Fluke Connect System Of Test Tools Communicates With The New Fluke Connect Mobile Application On Your Android™ or Ios Smart Device, Allowing You to Share Live Measurements, Monitor Readings From Safe Distances, and Get Your Job Done Easier Than Ever Before. The Wireless Digital Multimeter Functions As The Mobile Hub, Displaying Readings From Up to Three Module Tools Simultaneously From Up to 20 M Away. The F
$740.99
Conduit Pipe 25022001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 2 In Length, Trade Size: 2 In, 2-3/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,166.01
Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Unisex Gender, Polycarbonate (Lens) Material, One Size Size, Economy-Rated Glasses Merge Style, Fit, Lightweight Comfort, and Affordability;Wraparound Design Provides Extended Eye Protection and Unobstructed Viewing Special Features, Ansi Z87.1-2015 Standards Met, 0.07 LB Weight
$2.64
20
Popularity
Default