Add More Items
View All Quick Selects
Below you can add an image for '42881NI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
42" Galv Anchor Bolts
Total Availability: In Stock
Check local availability
Book Price
$370.00
Each
Lenox Master Grit Recessed Lighting Hole Saw, 4-3/8-Inch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$132.04
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X24, White, Steel
$271.24
The B42 Is A 3 Mil, 42 Gallon Contractor Grade Clean-Up Bag Used For Disposing Of Construction and Project Debris. The Self-Dispensing Roll Ensures Quick Release Of Individual Bags and The Easy Tie Keeps Debris Contained.
$47.88
42 In Belt Drive Portable Blower, 120 V, 1 PH, 6.5 Amp, Wheel Diameter- 5 In, Ac Motor, Odp Motor Enclosure, Floor Mounting, Steel Housing Material, Powder Coated Finish
$904.48
8FT Ledlescent Direct Wire Ballast Free Type B Led T8, Glass With Frosted Shatter Resistant Pet Coating, 42W, 120 277V, 80 Cri, 5000 Lumens, 4100K, 50000 HRS Life. 2 PC Snap Fit Design. Changeable Single Pin and RDC Base, Dimmable
$36.61
Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Screw-On Cover.
$232.19
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$8.05
Eclipse Inner Panel - Fits Encl. 42 X 36 - Steel/WHT
$274.04
Ideal, Wire Connector, Spliceline, In-Line, Wire Size: 12 Awg - 20 Awg Solid, 12 Awg - 16 Awg Stranded, Color: Orange, Voltage Rating: 600 V, Amperage Rating: 20 Amp, Temperature Rating: 105 Deg C, Wire Type: Solid, Stranded, Model: 42
$16.43
Per 100
Receptacle Box, Gangable, Wall, New Work Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 4 Inch; 3-3/4 Inch; 3-13/16 Inch; 2 Gang(S); Ul, Ansi/Ul 514C Approval; Angled Mid Nail, Fetter Ring Nail Mounting; 24 Per Carton Standard Package
$762.00
Panel Mounting Adaptor For TF42 Series Overload Relays
$117.80
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, Integral Eol, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Fluorescent T8 Linear Lamp, Designation: F32T8/850/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2.58
Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Hinged Cover.
$315.45
4FT, Ledlescent Ballast Free Led T8, Frosted Glass, 14.5W, 120 277V, 82 Cri, 2000 Lumens, 3500K/41000K/5000KCCT Selectable , 50, 000 HRS Life, With Integrated Emergency Battery Back Up.
$111.24
42U Smartrack Server Rack Tripplite
$2,115.25
12/3 WG Subpump Cable
$2,291.66
Per 1,000 Feet
Citation and Misc Acce-H1042
$348.05
20
Popularity
Default