Search Results for "43666OZL18"

1-20 of 855
UCL4218120D93040 - GBX

42" 18W Led Uc 3K/4K Select

  • MFR Part #: UCL-42-18-120D-930/40-WH
  • Total Availability: 9
UCL4218120D93040 - Globalux Lighting

Total Availability: In Stock

438RL - Lenox

Lenox Master Grit Recessed Lighting Hole Saw, 4-3/8-Inch

  • MFR Part #: 30861438RL
  • Available from manufacturer.
  • Manufacturer: Lenox
  • Find: Similar Items
  • Pkg Sizes: 1 ($132.04) ·
438RL - Black & Decker Inc.

Total Availability: Available from manufacturer.

BE43CH - CDD

Samsung BE43C-H Bec-H Series - 43" Led-Backlit

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: CDD
  • Find: Similar Items
  • Pkg Sizes: 1 ($325.61) ·
BE43CH - CDW Direct LLC

Total Availability: Available from manufacturer.

38EW18 - Lenox

Lenox Master-Band Portable Band Saw Blade, 44-7/8-Inch X 1/2-Inch X .023-Inch 18 Tpi, 3-Pack

  • MFR Part #: 8011638EW18
  • Available from manufacturer.
  • Manufacturer: Lenox
  • Find: Similar Items
  • Pkg Sizes: 3 ($53.52) ·
38EW18 - Black & Decker Inc.

Total Availability: Available from manufacturer.

44C - Unity

Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

  • MFR Part #: 44C
  • Total Availability: 184
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($5.77) ·
44C - Unity Manufacturing

Total Availability: In Stock

BE43DH - CDD

Samsung BE43D-H - 4K - Business Pro TV - 43"

  • MFR Part #: N/A
  • Available from manufacturer.
BE43DH - CDW Direct LLC

Total Availability: Available from manufacturer.

L181209L - Catamount

Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)

  • MFR Part #: L-18-120-9-L
  • Total Availability: 8,500
  • Manufacturer: Catamount
  • Find: Similar Items
  • Pkg Sizes: 50 ($62.57) · 500 ($625.70) ·
L181209L - Abb Installation Products, Inc

Total Availability: In Stock

BE43FXH - CDD

Samsung Befx-H Series - 43" Led-Backlit LCD TV 4K

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: CDD
  • Find: Similar Items
  • Pkg Sizes: 1 ($499.20) ·
BE43FXH - CDW Direct LLC

Total Availability: Available from manufacturer.

6618GNK - Eaton

Eaton B-Line Series Wireway, 6" Height, 18" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge

  • MFR Part #: 6618 G NK
  • Total Availability: 14
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($52.90) ·
6618GNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

BSN18C - Panduit

Panduit BSN18-C Nylon Insulated Butt Splice

  • MFR Part #: BSN18-C
  • Total Availability: 6,300
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($134.40) ·
BSN18C - Panduit Corporation

Total Availability: In Stock

S9918 - Satco

T8 Led Lamp, Ballast By-Pass - Double Ended Wiring;No Ballast or External Driver Required;Shatterproof Coated Additional Information, 50000 H Average Life, By-Pass Ballast Type, 210 ° Beam Angle, 5500 LM Brightness (Lumens), 82 Color Rendering Index, 4000 K Color Temperature, 1 In Diameter, 54 to 59 W Equivalent Wattage, White Finish, 96 In Length, Glass Material, 10 BX Package Quantity, T8 Shape, Culus Listed;DLC Listed;Rohs Compliant;Ul Listed;Ul or Etl Listed Standards Met, 120 to 277 V Voltage Rating,

  • MFR Part #: S9918
  • Total Availability: 2
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 10 ($232.50) ·
S9918 - Satco

Total Availability: In Stock

T84396GFA8850DEB - Rab Lighting

*Discontinued* 43W Led T8 96" 5K DBL End SNGL Pin

  • MFR Part #: T8-43-96G-FA8-850-DE-BYP
  • Total Availability: 7
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 10 ($275.50) ·
T84396GFA8850DEB - Rab Lighting

Total Availability: In Stock

44818 - Ideal

Ideal, Plug Lockout, Material: Durable Plastic Body, Voltage Rating: 110 V, Length: 3-1/2 In, Width: 2 In, Capacity: Up to 3/8 In Shackles

  • MFR Part #: 44-818
  • Total Availability: 5
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($47.06) ·
44818 - Ideal

Total Availability: In Stock

L181200L - Catamount

Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 17.611 In Length, 0.187 In (Minimum);4.875 In (Maximum) Bundle Diameter, 0.30 In Width, Weather Resistant, Uv Resistant, 0.075 In Thickness, 120 LB/534 N Tensile Strength, +220 °F Operating Temperature, 0.01 LB

  • MFR Part #: L-18-120-0-L
  • Total Availability: 17,600
  • Manufacturer: Catamount
  • Find: Similar Items
  • Pkg Sizes: 50 ($69.20) · 500 ($692.05) ·
L181200L - Abb Installation Products, Inc

Total Availability: In Stock

S18120L - Panduit®

The S18-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 17.71" (450MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 50.

  • MFR Part #: S18-120-L
  • Total Availability: 500
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 50 ($11.17) · 500 ($111.70) ·
S18120L - Panduit Corporation

Total Availability: In Stock

PRL2A3100X18C - Eaton

Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 100A, 18 Circuit, Copper Bus

  • MFR Part #: PRL2A3100X18C
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($347.79) ·
PRL2A3100X18C - Eaton Corp

Total Availability:

ASG18X18X8NK - Nvent Hoffman

Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Galvanized, Steel

  • MFR Part #: ASG18X18X8NK
  • Total Availability: 26
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($132.08) ·
ASG18X18X8NK - Hoffman Enclosures, Inc.

Total Availability: In Stock

PRL1X3100X18A - Eaton

Eaton PRL1X Interior 120/208 3P 4W 100A 18 CKT Al Bus

  • MFR Part #: PRL1X3100X18A
  • Total Availability: 6
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($261.27) ·
PRL1X3100X18A - Eaton Corp

Total Availability: In Stock

H80918 - Klein Tools

The Klein Tools 18-Ounce Smooth Face Fiberglass Hammer Combines Power, Precision, and Durability to Tackle Demanding Jobs With Ease. Featuring An Extra-Large Squared Strike Face For Accurate Nail Driving and Dual Side Nail Pullers For Effortless Removal, It'S Built For Maximum Performance. Its Fiberglass Core Handle Ensures Lightweight Durability, While The Smooth Strike Face Minimizes Material Damage.

  • MFR Part #: H80918
  • Total Availability: 67
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($111.96) ·
H80918 - Klein Tools

Total Availability: In Stock

PRL1X1100X18A - Eaton

Eaton PRL1X Interior 120/240V 1P 3W 100A 18 CKT Al Bus

  • MFR Part #: PRL1X1100X18A
  • Total Availability: 13
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($208.79) ·
PRL1X1100X18A - Eaton Corp

Total Availability: In Stock

MFR Part #:
UCL-42-18-120D-930/40-WH
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($42.11)
438RL - Lenox

Lenox Master Grit Recessed Lighting Hole Saw, 4-3/8-Inch

MFR Part #:
30861438RL
Manufacturer:
Lenox
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($132.04)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($325.61)
38EW18 - Lenox

Lenox Master-Band Portable Band Saw Blade, 44-7/8-Inch X 1/2-Inch X .023-Inch 18 Tpi, 3-Pack

MFR Part #:
8011638EW18
Manufacturer:
Lenox
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
3 Each ($53.52)
44C - Unity

Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway

MFR Part #:
44C
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
184 Each
Pkg Sizes:
1 Each ($5.77)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
L181209L - Catamount

Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)

MFR Part #:
L-18-120-9-L
Manufacturer:
Catamount
Local Availability:
Out Of Stock
Total Availability:
8,500 Each
Pkg Sizes:
50 Each ($62.57)
500 Each ($625.70)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($499.20)
6618GNK - Eaton

Eaton B-Line Series Wireway, 6" Height, 18" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge

MFR Part #:
6618 G NK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
1 Each ($52.90)
BSN18C - Panduit

Panduit BSN18-C Nylon Insulated Butt Splice

MFR Part #:
BSN18-C
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
6,300 Each
Pkg Sizes:
100 Each ($134.40)
S9918 - Satco

T8 Led Lamp, Ballast By-Pass - Double Ended Wiring;No Ballast or External Driver Required;Shatterproof Coated Additional Information, 50000 H Average Life, By-Pass Ballast Type, 210 ° Beam Angle, 5500 LM Brightness (Lumens), 82 Color Rendering Index, 4000 K Color Temperature, 1 In Diameter, 54 to 59 W Equivalent Wattage, White Finish, 96 In Length, Glass Material, 10 BX Package Quantity, T8 Shape, Culus Listed;DLC Listed;Rohs Compliant;Ul Listed;Ul or Etl Listed Standards Met, 120 to 277 V Voltage Rating,

MFR Part #:
S9918
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
10 Each ($232.50)

MFR Part #:
T8-43-96G-FA8-850-DE-BYP
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
10 Each ($275.50)
44818 - Ideal

Ideal, Plug Lockout, Material: Durable Plastic Body, Voltage Rating: 110 V, Length: 3-1/2 In, Width: 2 In, Capacity: Up to 3/8 In Shackles

MFR Part #:
44-818
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($47.06)
L181200L - Catamount

Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 17.611 In Length, 0.187 In (Minimum);4.875 In (Maximum) Bundle Diameter, 0.30 In Width, Weather Resistant, Uv Resistant, 0.075 In Thickness, 120 LB/534 N Tensile Strength, +220 °F Operating Temperature, 0.01 LB

MFR Part #:
L-18-120-0-L
Manufacturer:
Catamount
Local Availability:
Out Of Stock
Total Availability:
17,600 Each
Pkg Sizes:
50 Each ($69.20)
500 Each ($692.05)
S18120L - Panduit®

The S18-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 17.71" (450MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 50.

MFR Part #:
S18-120-L
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
500 Each
Pkg Sizes:
50 Each ($11.17)
500 Each ($111.70)
PRL2A3100X18C - Eaton

Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 100A, 18 Circuit, Copper Bus

MFR Part #:
PRL2A3100X18C
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($347.79)
ASG18X18X8NK - Nvent Hoffman

Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Galvanized, Steel

MFR Part #:
ASG18X18X8NK
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
1 Each ($132.08)
PRL1X3100X18A - Eaton

Eaton PRL1X Interior 120/208 3P 4W 100A 18 CKT Al Bus

MFR Part #:
PRL1X3100X18A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($261.27)
H80918 - Klein Tools

The Klein Tools 18-Ounce Smooth Face Fiberglass Hammer Combines Power, Precision, and Durability to Tackle Demanding Jobs With Ease. Featuring An Extra-Large Squared Strike Face For Accurate Nail Driving and Dual Side Nail Pullers For Effortless Removal, It'S Built For Maximum Performance. Its Fiberglass Core Handle Ensures Lightweight Durability, While The Smooth Strike Face Minimizes Material Damage.

MFR Part #:
H80918
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
67 Each
Pkg Sizes:
4 Each ($111.96)
PRL1X1100X18A - Eaton

Eaton PRL1X Interior 120/240V 1P 3W 100A 18 CKT Al Bus

MFR Part #:
PRL1X1100X18A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($208.79)
Call nearest store for Item Price Call nearest store for Item Price Call nearest store for Item Price

Begin Live Chat