44353 - Voltage & Conduit Marker, "120V", Med, 4/Card

Ideal

  • $4.82 (Each)
  • $4.82 (Each)

  • $120.55 (Per 25)

  • $482.19 (Per 100)

In-Stock: 8 available locally (Atlanta, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44353
Manufacturer
Ideal
Manufacturer's Part Number
44-353
Description
Voltage & Conduit Marker, "120V", Med, 4/Card
Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Material: Vinyl-Impregnated Cloth, Legend: 120V, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131507 - Wire marker card
UPC/EAN/GTIN
783250443536 / 0783250443536 / 00783250443536
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.82 (Each)
Carton
$120.55 (Per 25)
Stock Availability
Atlanta
8 (Check another store)
All Stores
109
Resources
Images
 
 
44353 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl-Impregnated Cloth
Dimensions and Weight
Width
1-1/8
Length
4.5
Descriptions
Description
VOLTAGE & CONDUIT MARKER, "120V", MED, 4/CARD
Features
Identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxesNon-conductive for user safetyHigh-adhesion properties with easy removabilityVinyl-impregnated cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilNon-smear, black legend on bright orange background for high visibilityTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate SELECT PART N
Long Description
IDEAL, Marker Card, Voltage And Conduit, Medium, Size: 1-1/8 IN Width, Length: 4-1/2 IN, Material: Vinyl-Impregnated Cloth, Legend: 120V, Temperature Range: -40 to 180 DEG F, Text Size: 3/4 IN, Adhesion: 45 OZ/IN Width Ultimate
Special Features
Adhesion: 45 OZ/IN Width Ultimate;Features: Identify Junction Boxes, Switches, Circuit Breakers,Raceways, Pipe And Fuse Boxes;High-Adhesion Properties With Easy Removability;Non-Conductive For User Safety;Non-Smear, Black Legend On Bright Orange BackgroundFor High Visibility;Resist Abrasion, Moisture, Dirt And Oil;Temperature Range: -40 DEGF To 180 DEGF (-40 DEGC To 82 DEGC) Adhesion: 45 Oz/IN Width Ultimate;Temperature Range: -40 to 180 DEG F;Text Size: 3/4 IN;Vinyl-Impregnated Cloth Construction Provides
Product Type
Voltage & Conduit Marker, "120V", Med, 4/Card
extra long description
IDEAL 44-353 Marker Card,Ideal,Volt
Additional Information
Legend
120V
Number of Markers
20
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-353
GTIN
00783250443536
UPC
783250443536
Taxonomies, Classifications, and Categories
Type
Voltage And Conduit, Medium
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.125
Carton
25
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 109

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
8 View Store

Distribution Centers

Location Stock Available
El Paso
5 View Store
Lubbock
54 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat