Add More Items
View All Quick Selects
Below you can add an image for '44116PN' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tools Has Created A Straight Blade to Use With The Popular Folding Utility Knife (Cat. No. 44218). When You Need A Durable, General Purpose Knife, This Stainless Steel Blade Is The Solution. The Heavy-Duty Coping Blade Is Held Securely In The Utility Knife Handle By A Captive Screw Making It As Secure As A Fixed-Blade Knife.
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$17.77
Each
Unt 4412G N1 Hinged Cover Wireway W
Check local availability
$15.45
The Nlight NPP16 Series Power Pack Provides System Power and Switches Lighting Loads With Optional 0-10VDC Dimming Output (Via Chase Nipple) For Commercial and Industrial Lighting Control Applications
$141.97
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 16X16, White, Steel
$74.38
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 20X16, White, Steel
$88.26
Stronghold SMP16A-C0 Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .976" X .976" (25 X 25 MM), Are Black In Color, and Come In Packages Of 100.
$18.16
Per 100
The Energy-Efficient, Air-Loc Sealed Double Wall Construction Housing Does Not Require A Separate Air-Loc Gasket to Stop Infiltration and Exfiltration Of Air and Reduce Heating and Cooling Costs
$159.17
Panel, Steel, Polyester Powder Paint, White, 16.75 In Overall Length, 14.88 In Overall Width, 5.92 LB
$55.88
Stronghold SMP16A-C Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .976" X .976" (25 X 25 MM), Are Natural In Color, and Come In Packages Of 100.
Eaton BR Convertible Loadcenter, Convertible, 200 A, X4, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, CSR, Combination, 32 Circuits, Single-Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$343.02
The Nlight NPP16 Er Efp (External Fault Protection) Series Relay Pack Is Used to Switch Luminaires Powered Via An Emergency Circuit, Ideally Suited For Use In Conjunction With A Standard NNPP16 Efp Power/Relay Pack That Controls A Zone'S Normal Powered Lighting
$301.25
TFFN 16 STR Purple 500'
$127.71
Per 1,000
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Per 1,000 Feet
Stronghold SMP16A-3X Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .976" X .976" (25 X 25 MM), Are Natural In Color, and Come In Packages Of 30.
$20.61
TFFN 16 STR Brown 500'
TFFN 16 STR Yellow 500'
Stronghold SMP16A-3X0 Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .976" X .976" (25 X 25 MM), Are Black In Color, and Come In Packages Of 30.
TFFN Building Wire, Heat Resistant;Moisture Resistant Additional Information, Dry Location;Wet Location Application, Pink Color, Copper Conductor Material, 16 Awg Conductor Size, 8 A Current Rating, Thermoplastic Insulation Material, 15 Mil Insulation Thickness, Nylon (Polyamide) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 26 - Strands, 99 Mil Outside Diameter, 2500 FT Overall Length, Carton Package Type, Astm- All;Nfpa 70, 2011 Edition;Rohs/Reach Compliant;Ul 1063;Ul 66;Ul 758 Stan
TFFN 16 STR Green 500'
TFFN 16 STR Orange 500'
20
Popularity
Default