4424GNK - BLTD 4X4X24 N1 PNTD SC STRT SCT

Eaton

  • $36.33 (Each)
  • $36.33 (Each)

In-Stock: 0 available locally (Russellville, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4424GNK
Manufacturer
Eaton
Manufacturer's Part Number
4424 G NK
Description
BLTD 4X4X24 N1 PNTD SC STRT SCT
Eaton B-Line Series Wireway, 4" Height, 24" Length, 4" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051101010 / 00782051101010
Weight per unit
6.619 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.33 (Each)
Stock Availability
Russellville
0 (Find nearest stock)
Little Rock
0
All Stores
64
Resources
Images
 
 
4424GNK - Small Image
 
4424GNK - Large Image
Attachments
 
 
4424GNK - Specification Sheet
Other Links
 
 
4424GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
24.00 In
Height
4.00 in
Width
4.00 In
Descriptions
extra long description
B-LINE 4424 G NK 2400 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
BLTD 4X4X24 N1 PNTD SC STRT SCT
Product Type
2400 SC Straight Section W/O Ko
Long Description
Eaton B-Line series wireway, 4" height, 24" length, 4" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
24.00 In
dimensions
24.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4424 G NK
Brand
Eaton
GTIN
00782051101010
UPC
782051101010
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
6.619
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd F
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat