Add More Items
View All Quick Selects
Below you can add an image for '444RT' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Screw Cover, Low Carbon Steel, Light Gray Powder Coated, 4 In Overall Depth, 4 In Overall Length, 4 In Overall Width, 1 LB
Total Availability: In Stock
Check local availability
Book Price
$21.94
Each
Eaton B-Line Series Type 3/3R Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$58.46
Eaton B-Line Series Type 3/3R Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Small Single Door, 2, Embossed Thru Holes, Carbon Steel
$32.76
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 4 Knockouts, 1 LB
$30.95
Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
$20.10
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 6 Knockouts
Seu 4-4-4 Alu PCS
$1,695.85
Per 1,000 Feet
4X4X4 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mountnig Holes In Back
$36.60
Eaton B-Line Series Type 3/3R Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
$108.57
SCR-CVR W/No Ko
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.67
Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Galvanized Steel
$18.49
Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
$5.77
Eaton B-Line Series Wiring Trough, 4" Height, 48" Length, 4" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$79.57
Screw-Cover Drip-Shield Type 3R With Knockouts, 4X4X4, Gray, Steel
$36.66
Eaton B-Line Series Wiring Trough, 4" Height, 72" Length, 4" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$251.49
Unt 4424G N1 Hinged Cover Wireway W
$31.32
Connector, Liquid Tight, Straight Non-Metallic, Size 1 1/2 Inch
$1,516.00
Per 100
Unt 4448GRTNK N3R Screw Cover Gutte
$100.82
Econotrough Nema Type 3R, 4.00X4.00X24.00, Galvanized, Steel
$88.04
Econotrough Nema Type 3R, 4.00X4.00X12.00, Galvanized, Steel
$66.66
20
Popularity
Default