Search Results for "45578 EMERSON PROFESSIONAL TOOLS LLC"

1-20 of 2000
45718 - Ideal

Ideal 45-718 Wire Stripper, Ideal, Ki

  • MFR Part #: 45-718
  • Total Availability: 5
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($47.66) ·
45718 - Ideal

Total Availability: In Stock

13156C - Platinum Tools

Punchdown Tool With 110 Blade, Black;Yellow Color, Neverdull(TM) 110 Blade Includes, Ergonomic Comfort Grip Handle Special Features

  • MFR Part #: 13156C
  • Total Availability: 2
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($241.00) ·
13156C - Nsi Industries

Total Availability: In Stock

45F3184 - HRR

Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks

  • MFR Part #:
  • Total Availability: 7
  • Manufacturer: HRR
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,948.25) ·
45F3184 - Harris Products Group

Total Availability: In Stock

100054C - Platinum Tools

Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force

  • MFR Part #: 100054C
  • Total Availability: 1
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($123.81) ·
100054C - Nsi Industries

Total Availability: In Stock

ET450 - Klein Tools

The Klein Tools ET450 Advanced Circuit Tracer Kit Is A Professional Tracer For Energized and Non-Energized Breakers, Fuses, and Wires. When The Transmitter Is Connected to A Circuit, The Receiver'S Sensitivity Can Easily Be Adjusted to Detect The Transmitted Signal On Breakers, Fuses, and Wire Through Drywall, Cement Block, and Underground. Kit Comes With Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3-Foot and 20-Foot Lead Adapters, Ac Plug Leads, Instructions, All Required Batteries, A

  • MFR Part #: ET450
  • Total Availability: 153
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($357.12) ·
ET450 - Klein Tools

Total Availability: In Stock

C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

  • MFR Part #: C12-N
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($33.00) ·
C12N - Nsi Industries

Total Availability: Available from manufacturer.

45Q - Burndy

BW #45 Weld Metal W/Stik

  • MFR Part #: 45Q
  • Total Availability: 40
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 20 ($174.20) ·
45Q - Burndy LLC

Total Availability: In Stock

SB1408S - Nsi

The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1408S
  • Available from manufacturer.
SB1408S - Nsi Industries

Total Availability: Available from manufacturer.

SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1808
  • Total Availability: 7,648
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($39.30) ·
SB1808 - Nsi Industries

Total Availability: In Stock

45777 - Ideal

7-In-1 Stripper, Cushion Grip Handle, Number Of Tools: 1, Number Of Functions: 7, For Stripping, Crimping, Cutting Wires and Bolts, Reaming and De-Burring Conduit

  • MFR Part #: 45-777
  • Total Availability: 11
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($71.69) ·
45777 - Ideal

Total Availability: In Stock

SB1810S - Nsi

The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1810S
  • Total Availability: 97,000
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($9.60) ·
SB1810S - Nsi Industries

Total Availability: In Stock

4531 - HRR

Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder

  • MFR Part #:
  • Total Availability: 2
  • Manufacturer: HRR
  • Find: Similar Items
  • Pkg Sizes: 25 ($608.25) ·
4531 - Harris Products Group

Total Availability: In Stock

45 - Nvent Erico

Welding Material, Copper Oxide/Aluminum, 0.13 LB

  • MFR Part #: 45
  • Total Availability: 589
  • Manufacturer: Nvent Erico
  • Find: Similar Items
  • Pkg Sizes: 20 ($294.80) ·
45 - Erico, Inc. Eritec-Caddy

Total Availability: In Stock

C8N - Nsi

The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

  • MFR Part #: C8-N
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 30 ($32.10) ·
C8N - Nsi Industries

Total Availability: Available from manufacturer.

45 - Burndy

Weld Metal, Plastic (Cartridge) Material, 0.0065 LB

  • MFR Part #: 45
  • Total Availability: 10
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 20 ($131.20) ·
45 - Burndy LLC

Total Availability: In Stock

PIWC2C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea

  • MFR Part #: PIWC-2-C
  • Nacogdoches Availability: 1,000
  • Total Availability: 19,700
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($43.92) ·
PIWC2C - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

PIWC4C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea

  • MFR Part #: PIWC-4-C
  • Total Availability: 75
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 75 ($41.32) ·
PIWC4C - Nsi Industries

Total Availability: In Stock

4533 - HRR

Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder

  • MFR Part #:
  • Total Availability: 71
  • Manufacturer: HRR
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,701.36) ·
4533 - Harris Products Group

Total Availability: In Stock

DSCS45 - Diablo Tools, Inc.

45PC Screwdriving Set

  • MFR Part #: DSC-S45
  • Total Availability: 6
  • Manufacturer: Diablo Tools, Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($173.70) ·
DSCS45 - Diablo Tools, Inc.

Total Availability: In Stock

PIWC6C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 LB/Ea

  • MFR Part #: PIWC-6-C
  • Total Availability: 2,400
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($43.10) ·
PIWC6C - Nsi Industries

Total Availability: In Stock

45718 - Ideal

Ideal 45-718 Wire Stripper, Ideal, Ki

MFR Part #:
45-718
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($47.66)
13156C - Platinum Tools

Punchdown Tool With 110 Blade, Black;Yellow Color, Neverdull(TM) 110 Blade Includes, Ergonomic Comfort Grip Handle Special Features

MFR Part #:
13156C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
4 Each ($241.00)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
25 Each ($1,948.25)
100054C - Platinum Tools

Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force

MFR Part #:
100054C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($123.81)
ET450 - Klein Tools

The Klein Tools ET450 Advanced Circuit Tracer Kit Is A Professional Tracer For Energized and Non-Energized Breakers, Fuses, and Wires. When The Transmitter Is Connected to A Circuit, The Receiver'S Sensitivity Can Easily Be Adjusted to Detect The Transmitted Signal On Breakers, Fuses, and Wire Through Drywall, Cement Block, and Underground. Kit Comes With Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3-Foot and 20-Foot Lead Adapters, Ac Plug Leads, Instructions, All Required Batteries, A

MFR Part #:
ET450
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
153 Each
Pkg Sizes:
1 Each ($357.12)
C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

MFR Part #:
C12-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($33.00)

MFR Part #:
45Q
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
40 Each
Pkg Sizes:
20 Each ($174.20)
SB1408S - Nsi

The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1408S
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($15.60)
SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1808
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
7,648 Each
Pkg Sizes:
50 Each ($39.30)
45777 - Ideal

7-In-1 Stripper, Cushion Grip Handle, Number Of Tools: 1, Number Of Functions: 7, For Stripping, Crimping, Cutting Wires and Bolts, Reaming and De-Burring Conduit

MFR Part #:
45-777
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($71.69)
SB1810S - Nsi

The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1810S
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
97,000 Each
Pkg Sizes:
100 Each ($9.60)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
25 Each ($608.25)
45 - Nvent Erico

Welding Material, Copper Oxide/Aluminum, 0.13 LB

MFR Part #:
45
Manufacturer:
Nvent Erico
Local Availability:
Out Of Stock
Total Availability:
589 Each
Pkg Sizes:
20 Each ($294.80)
C8N - Nsi

The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

MFR Part #:
C8-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
30 Each ($32.10)
45 - Burndy

Weld Metal, Plastic (Cartridge) Material, 0.0065 LB

MFR Part #:
45
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
20 Each ($131.20)
PIWC2C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea

MFR Part #:
PIWC-2-C
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
19,700 Each
Pkg Sizes:
100 Each ($43.92)
PIWC4C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea

MFR Part #:
PIWC-4-C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
75 Each
Pkg Sizes:
75 Each ($41.32)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
71 Each
Pkg Sizes:
24 Each ($1,701.36)

MFR Part #:
DSC-S45
Manufacturer:
Diablo Tools, Inc.
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
6 Each ($173.70)
PIWC6C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 LB/Ea

MFR Part #:
PIWC-6-C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
2,400 Each
Pkg Sizes:
50 Each ($43.10)

Begin Live Chat